- 2-Bolt Flange Type
- Cast Iron Housing Material
- Black Oxide Bearing Insert Coating
- Concentric Locking Type
description
- Medium-duty, two-bolt flange for face mounting.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Bolt Circle Dia. | 4 19/32 in |
| Expansion | No |
| Maximum Operating Temperature | 220 |
| Bolt Center-to-Center Length | 4.594 in |
| Seal Type | Felt Labyrinth |
| Measure Units | Inch |
| Inch/Metric | Inch |
| Overall Length (in) | 5.563 |
| Housing Color | Gray |
| Retainer Type | Land Riding |
| Housing Material | Cast Iron |
| Overall Height to Inner Ring (in) | 1.625 |
| Platform | Gold Line Ball Bearing |
| Shaft Dia. | 1 in |
| Locking Device | Skwezloc® Concentric Collar |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 4 19/32 in |
| Collar OD (in) | 2.0625 |
| Housing Construction | One Piece |
| Operating Temperature [Max] | 220 °F |
| End Type | Open End |
| Internal Clearance | Standard |
| Bore Shape | Straight |
| Housing Length | 5 9/16 in |
| Duty Series | Medium |
| End Cap | No |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Medium Duty |
| Inner Race Heat Treat Method | Zone-Hardened |
| Speed [Max] | 7600 rpm |
| Flange Type | 2-Bolt Flange |
| Foot Height (in) | 0.531 |
| Pilot Configuration | No Pilot |
| Bolt Size (in) | 0.4375 |
| Bearing Insert Coating | Black Oxide |
| Collar O.D. | 2.063 in |
| Outer Ring Land Profile | Standard |
| Replaceable Insert | Yes |
| Housing Base | Solid |
| Bore Size | 1 in |
| Bore Size - Inch | 1 |
| Bolt Size | 0.438 in |
| Insert No. | 3-1T |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Overall Height to Inner Ring | 1.625 in |
| Foot Height | 0.531 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Angle of Misalignment | ±2° |
| Overall Length | 5.563 in |
| Bolt Center-to-Center Length (in) | 4.5940 |
| Locking Type | Concentric |
| Series | MSFT-T |
| Misalignment Type | Static Only |
| Weight | 2.435 LB |
| EAN or UPC | 662461029381 |

