- 2-Bolt Flange Type
- Cast Iron Housing Material
- Black Oxide Bearing Insert Coating
- Concentric Locking Type
description
- Medium-duty, two-bolt flange for face mounting.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Platform | Gold Line Ball Bearing |
| Replaceable Insert | Yes |
| Insert No. | 3-17T |
| Expansion | No |
| Overall Height to Inner Ring | 2.078 in |
| Locking Type | Concentric |
| Housing Length | 6 3/4 in |
| Misalignment Type | Static Only |
| Bolt Size (in) | 0.5 |
| Overall Height to Inner Ring (in) | 2.078 |
| Angle of Misalignment | ±2° |
| Housing Construction | One Piece |
| Relubricatable | Yes |
| Locking Device | Skwezloc® Concentric Collar |
| Bore Shape | Straight |
| Bolt Center-to-Center Length (in) | 5.6560 |
| Speed [Max] | 5850 rpm |
| Seal Type | Felt Labyrinth |
| Bearing Type | Ball Bearing |
| Collar O.D. | 2.688 in |
| Shaft Dia. | 1.4375 in |
| Internal Clearance | Standard |
| Bore Size | 1.438 in |
| Bearing Insert Coating | Black Oxide |
| Overall Length (in) | 6.75 |
| Operating Temperature [Max] | 220 °F |
| Inner Race Heat Treat Method | Zone-Hardened |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bore Size - Inch | 1.438 |
| Outer Ring Land Profile | Standard |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 5 21/32 in |
| Housing Material | Cast Iron |
| Lubrication | Lithium Complex NLGI 2 Grease |
| End Type | Open End |
| Centerline to Front Face | 1.25 in |
| End Cap | No |
| Collar OD (in) | 2.6875 |
| Measure Units | Inch |
| Bolt Size | 0.5 in |
| Housing Base | Solid |
| Overall Length | 6.75 in |
| Bolt Center-to-Center Length | 5.656 in |
| Mounted Unit Duty | Medium Duty |
| Maximum Operating Temperature | 220 |
| Duty Series | Medium |
| Housing Color | Gray |
| Pilot Configuration | No Pilot |
| Bearing Design | Non-Expansion |
| Foot Height | 0.563 in |
| Retainer Type | Land Riding |
| Foot Height (in) | 0.563 |
| Series | MSFT-T |
| Centerline to Front Face (in) | 1.25 |
| Flange Type | 2-Bolt Flange |
| Bolt Circle Dia. | 5 21/32 in |
| Weight | 4.7 LB |
| EAN or UPC | 662461029411 |

