- MSFT Series Medium-Duty 2-Bolt Setscrew Locking Flange Unit
- 50 mm Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- Medium-duty, two-bolt flange for face mounting.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Grease Type | GoldPlex-HP |
| Series | MSFT |
| Housing Length | 8 1/2 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Medium Duty |
| Seal Flinger | No |
| Bearing Type | Ball Bearing |
| Housing Width | 133.4 mm |
| Style | 2-Bolt Flange |
| Housing Construction | One Piece |
| Temperature Range [Max] | 220 °F |
| Overall Width | 58.7 mm |
| Flange Style | 2-Bolt |
| Inch/Metric | Metric |
| Retainer Type | Metal Land Riding |
| Flange Thickness | 20.6 mm |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 7 1/4 in |
| End Type | Open End |
| Misalignment Range | ±2° |
| Center of Bearing to Back of Inner Ring | 22.2 mm |
| Lubrication | Relubricatable |
| Housing Base | Solid |
| Collar O.D. | 69.1 mm |
| Bolt Hole Size | 21/32 in |
| Insert Material | Black Oxide |
| Inner Race Heat Treat Method | Zone-Hardened |
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | 7 1/4 in |
| Duty | Medium-Duty |
| Center of Bearing to Front of Inner Ring | 1 5/16 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 50 mm |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Size Dimension | 5/8 in |
| Housing Height | 44.5 mm |
| Length Through Bore | 55.6 mm |
| Weight | 8.6 LB |
| EAN or UPC | 662461054123 |

