Skip to content Skip to navigation menu
708871 / Air Handling

MSPD-71CXU

708871 / Air Handling
Item #101184880
  • Felt Labyrinth Seal Type
708871 / Air Handling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Felt Labyrinth Seal Type

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews
  • Air Handling noise check for quiet operation
  • Looser than standard housing fit for ease of alignment on lightweight frames
  • Felt labyrinth seal and flinger for dusty and dirty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

options

  • Air Handling Housing Fit, Noise Tested
Housing Material Cast Iron
Housing Type Pillow Block
Brand. Sealmaster
Bolt Size (in) 1 1/8
Bore Size 4.438 in
Locking Type Double Setscrew
Maximum Operating Temperature 220
Inner Race Length (in) 5.75
Speed [Max] 1950 rpm
Insert No. 3-47D CXU
Internal Clearance Standard
Rolling Element Ball
Centerline to Front Face (in) 2.875
Operating Temperature [Max] 220 °F
Measure Units Inch
Housing Color Gray
Duty Series Medium
Overall Length (in) 21.25
Outer Ring Land Profile Standard
Bolt Center [Min] 15.063 in
Overall Height (in) 12.5
Platform Air Handling
Base Width 6.25 in
Housing Construction One Piece
Base Width (in) 6.25
Replaceable Insert Yes
Bolt Center Min (in) 15.0625
Overall Height 12.5 in
Inner Race Heat Treat Method Zone-Hardened
End Cap No
Inch/Metric Inch
Centerline to Front Face 2.875 in
Insert Material 52100 Bearing Steel, Black Oxided
Housing Base Solid
Retainer Type Land Riding
Bolt Center Max (in) 18.1875
Foot Height 1.75 in
Bore Shape Straight
Misalignment Type Static Only
Bolt Size 1.125 in
Pillow Block Type 2-Bolt
Bearing Insert Coating Black Oxide
Expansion No
Bolt Center [Max] 18.188 in
Bore Size - Inch 4.438
Inner Race Length 5.75 in
Lubrication Lithium Complex NLGI 2 Grease
Relubricatable Yes
Overall Length 21.25 in
Seal Type Felt Labyrinth
Angle of Misalignment ±2°
Foot Height (in) 1.75
Weight 159.0 LB
EAN or UPC 662461046388
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison