- Felt Labyrinth Seal Type
description
- High base-to-center dimensions with extended inner race and dual-locking setscrews.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Bore Size | 4.938 in |
| Bolt Center-to-Center Length [Max] | 16.18 in |
| Maximum Operating Temperature | 220 |
| Radial Dynamic Load Capacity | 37482 lb |
| Insert No. | 3-415D |
| Platform | Air Handling |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Overall Height (in) | 12.5 |
| Overall Length | 21.25 in |
| Housing Base | Solid |
| Foot Height (in) | 1.75 |
| Housing Color | Gray |
| Housing Type | Pillow Block |
| Expansion | No |
| Rolling Element | Ball |
| Base Width | 6.25 in |
| Foot Height | 1.75 in |
| Inner Race Length | 5.75 in |
| Bolt Size (in) | 1 |
| Pillow Block Type | 2-Bolt |
| Relubricatable | Yes |
| Bolt Center-to-Center Length (in) | 15.0625 to 16.18 |
| End Cap | No |
| Bore Shape | Straight |
| Bolt Center [Min] | 15.063 in |
| Speed [Max] | 1950 rpm |
| Radial Static Load Capacity | 33267 lb |
| Bearing Insert Coating | Black Oxide |
| Bolt Center-to-Center Length [Min] | 15.063 in |
| Operating Temperature [Max] | 220 °F |
| Inner Race Length (in) | 5.75 |
| Bolt Size | 1 in |
| Base to Center Height | 6.25 in |
| Bolt Center Max (in) | 18.1875 |
| Inch/Metric | Inch |
| Outer Ring Land Profile | Standard |
| Centerline to Front Face (in) | 2.875 |
| Angle of Misalignment | ±2° |
| Seal Type | Felt Labyrinth |
| Retainer Type | Land Riding |
| Duty Series | Medium |
| Housing Material | Cast Iron |
| Radial Static Load Capacity (lb) | 33267 |
| Base Width (in) | 6.25 |
| Brand. | Sealmaster |
| Bolt Center [Max] | 18.188 in |
| Internal Clearance | Standard |
| Base to Center Height (in) | 6.25 |
| Centerline to Front Face | 2.875 in |
| Radial Dynamic Load Capacity (lb) | 37482 |
| Overall Length (in) | 21.25 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Replaceable Insert | Yes |
| Overall Height | 12.5 in |
| Locking Type | Double Setscrew |
| Misalignment Type | Static Only |
| Bore Size - Inch | 4.938 |
| Bolt Center Min (in) | 15.0625 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Measure Units | Inch |
| Housing Construction | One Piece |
| Weight | 159.0 LB |
| EAN or UPC | 662461016244 |

