description
- Wide-slot, medium-duty take-up used to move or adjust shafts.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Inch/Metric | Inch |
| Angle of Misalignment | ±2° |
| Insert No. | 3-1 |
| Maximum Operating Temperature | 220 |
| Seal Type | Felt Labyrinth |
| Housing Width | 1.75 in |
| Retainer Type | Land Riding |
| Overall Height (in) | 4 |
| Bearing Insert Coating | Black Oxide |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Locking Type | Set Screws |
| Bore Size - Inch | 1 |
| Frame Type | Center Pull Wide Slot |
| Centerline to Front Face (in) | 0.875 |
| Housing Width (in) | 1.75 |
| Misalignment Type | Static Only |
| Overall Height | 4 in |
| Housing Bolt Through Hole | 0.875 in |
| Internal Clearance | Standard |
| Series | MST |
| Bearing Type | Ball Bearing |
| Overall Width | 1.5 in |
| Overall Length (in) | 4.4375 |
| Speed [Max] | 5450 rpm |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Replaceable Insert | Yes |
| Slot Spacing | 4 |
| Platform | Gold Line Ball Bearing |
| Overall Length | 4.438 in |
| Outer Ring Land Profile | Standard |
| Duty Series | Medium |
| Measure Units | Inch |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Housing Bolt Through Hole (in) | 0.875 |
| Overall Width (in) | 1.5 |
| Bore Shape | Straight |
| Centerline to Front Face | 0.875 in |
| Bore Size | 1 in |
| Relubricatable | Yes |
| Radial Dynamic Load Capacity | 4381 lb |
| Operating Temperature [Max] | 220 °F |
| Housing Construction | One Piece |
| Inner Race Heat Treat Method | Zone-Hardened |
| Housing Material | Cast Iron |
| Slot Width (in) | 0.5313 |
| End Cap | No |
| Expansion | No |
| Weight | 3.265 LB |
| EAN or UPC | 662461001271 |

