description
- Wide-slot, medium-duty take-up used to move or adjust shafts.
features
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Bearing Insert Coating | Black Oxide |
| Measure Units | Inch |
| Housing Construction | One Piece |
| Overall Length | 5.688 in |
| Inch/Metric | Inch |
| Slot Width (in) | 0.6875 |
| Relubricatable | Yes |
| Maximum Operating Temperature | 220 |
| Housing Width (in) | 2.125 |
| Housing Width | 2.125 in |
| Platform | Gold Line Ball Bearing |
| Radial Dynamic Load Capacity (lb) | 7340 |
| Radial Dynamic Load Capacity | 7340 lb |
| Housing Bolt Through Hole (in) | 1.125 |
| Overall Width | 1.938 in |
| Overall Height | 4.5 in |
| Housing Material | Cast Iron |
| Inner Race Heat Treat Method | Zone-Hardened |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Retainer Type | Land Riding |
| Speed [Max] | 4150 rpm |
| Slot Spacing | 4.5 |
| Seal Type | Single Lip Contact |
| Centerline to Front Face | 1.188 in |
| Bore Size | 1.438 in |
| Overall Length (in) | 5.6875 |
| Series | MST |
| Operating Temperature [Max] | 220 °F |
| Duty Series | Medium |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Internal Clearance | Standard |
| Angle of Misalignment | ±2° |
| Replaceable Insert | Yes |
| Bearing Type | Ball Bearing |
| Centerline to Front Face (in) | 1.188 |
| Housing Bolt Through Hole | 1.125 in |
| Overall Height (in) | 4.5 |
| End Cap | No |
| Outer Ring Land Profile | Standard |
| Bore Shape | Straight |
| Misalignment Type | Static Only |
| Frame Type | Center Pull Wide Slot |
| Bore Size - Inch | 1.438 |
| Expansion | No |
| Locking Type | Set Screws |
| Overall Width (in) | 1.9375 |
| Insert No. | 3-17C |
| Weight | 6.2 LB |
| EAN or UPC | 662461020418 |

