description
- Wide-slot, medium-duty take-up used to move or adjust shafts.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Platform | Gold Line Ball Bearing |
| Housing Bolt Through Hole (in) | 1.625 |
| Housing Bolt Through Hole | 1.625 in |
| Slot Width | 1.063 in |
| Housing Width | 3.375 in |
| End Cap | No |
| Overall Height | 7.25 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Expansion | No |
| Angle of Misalignment | ±2° |
| Locking Type | Setscrew |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Radial Dynamic Load Capacity (lb) | 17412 |
| Outer Ring Land Profile | Standard |
| Housing Width (in) | 3.375 |
| Duty Series | Medium |
| Housing Construction | One Piece |
| Speed [Max] | 2250 rpm |
| Misalignment Type | Static Only |
| Overall Length | 9.25 in |
| Replaceable Insert | Yes |
| Rolling Element | Ball |
| Inner Race Heat Treat Method | Zone-Hardened |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Radial Dynamic Load Capacity | 17412 lb |
| Insert No. | 3-215 |
| Frame Type | Center Pull Wide Slot |
| Bore Size | 2.938 in |
| Overall Width | 3.25 in |
| Slot Spacing | 7.25 |
| Operating Temperature [Max] | 220 °F |
| Series | MST |
| Maximum Operating Temperature | 220 |
| Unit Type | Side Mount |
| Bore Size - Inch | 2.938 |
| Bore Shape | Straight |
| Slot Width (in) | 1.0625 |
| Centerline to Front Face | 1 in |
| Centerline to Front Face (in) | 1 |
| Retainer Type | Land Riding |
| Relubricatable | Yes |
| Overall Length (in) | 9.25 |
| Seal Type | Felt Labyrinth |
| Internal Clearance | Standard |
| Measure Units | Inch |
| Overall Height (in) | 7.25 |
| Housing Type | Take Up, Wide Slot |
| Overall Width (in) | 3.25 |
| Bearing Insert Coating | Black Oxide |
| Weight | 22.085 LB |
| EAN or UPC | 662461001424 |

