- Felt Labyrinth Seal Type
description
- Most widely used, normal-duty pillow block with high base-to-shaft centerline dimensions.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Replaceable Insert | Yes |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bolt Center [Max] | 4.125 in |
| Outer Ring Land Profile | Standard |
| Bolt Size (in) | 0.3750 |
| Overall Length (in) | 5 |
| Bolt Center-to-Center Length (in) | 3.3750 to 4.1250 |
| Bolt Size | 0.375 in |
| Duty Series | Standard |
| Base Width (in) | 1.5 |
| Relubricatable | Yes |
| Radial Dynamic Load Capacity (lb) | 2611 |
| Inner Ring O.D. | 1.188 in |
| Foot Height | 0.5 in |
| Centerline to Front Face | 0.719 in |
| Angle of Misalignment | ±2° |
| Retainer Type | Land Riding |
| Bore Size - Inch | 0.688 |
| Locking Type | Set Screws |
| Inner Ring OD (in) | 1.188 |
| Speed [Max] | 7300 rpm |
| Overall Height (in) | 2.438 |
| Platform | Gold Line Ball Bearing |
| Bolt Center Max (in) | 4.125 |
| Radial Dynamic Load Capacity | 2611 lb |
| Inner Race Heat Treat Method | Zone-Hardened |
| Foot Height (in) | 0.5 |
| Centerline to Front Face (in) | 0.719 |
| Housing Color | Gray |
| Expansion | No |
| Bore Size | 0.688 in |
| Measure Units | Inch |
| Brand. | Sealmaster |
| Housing Base | Solid |
| Bolt Center Min (in) | 3.375 |
| Overall Height | 2.438 in |
| Radial Static Load Capacity (lb) | 1444 |
| Housing Construction | One Piece |
| Bore Shape | Straight |
| End Cap | No |
| Bolt Center [Min] | 3.375 in |
| Insert No. | 2-011 |
| Overall Length | 5 in |
| Seal Type | Felt Labyrinth |
| Inner Race Length (in) | 1.219 |
| Bearing Insert Coating | Black Oxide |
| Bolt Center-to-Center Length | 3.375 to 4.125 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 220 °F |
| Pillow Block Type | 2-Bolt |
| Maximum Operating Temperature | 220 |
| Base to Center Height | 1.188 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Inner Race Length | 1.219 in |
| Base to Center Height (in) | 1.1875 |
| Base Width | 1.5 in |
| Internal Clearance | Standard |
| Misalignment Type | Static Only |
| Housing Material | Cast Iron |
| Weight | 1.77 LB |
| EAN or UPC | 662461001516 |

