- Felt Labyrinth Seal Type
description
- Most widely used, normal-duty pillow block with high base-to-shaft centerline dimensions.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Seal Type | Felt Labyrinth |
| Inner Race Length | 1.219 in |
| Housing Color | Gray |
| Overall Height (in) | 2.563 |
| Insert No. | 2-012 |
| Duty Series | Standard |
| Brand. | Sealmaster |
| Misalignment Type | Static Only |
| Housing Material | Cast Iron |
| Outer Ring Land Profile | Standard |
| Bore Size - Inch | 0.75 |
| Housing Construction | One Piece |
| Base Width (in) | 1.5 |
| Angle of Misalignment | ±2° |
| Inner Ring OD (in) | 1.188 |
| Internal Clearance | Standard |
| Overall Length (in) | 5 |
| Bore Shape | Straight |
| Bore Size | 0.75 in |
| Maximum Operating Temperature | 220 |
| Housing Base | Solid |
| Overall Height | 2.563 in |
| Foot Height | 0.5 in |
| Measure Units | Inch |
| Platform | Gold Line Ball Bearing |
| Pillow Block Type | 2-Bolt |
| Speed [Max] | 7300 rpm |
| Bearing Insert Coating | Black Oxide |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Size | 0.375 in |
| Expansion | No |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Centerline to Front Face | 0.719 in |
| Replaceable Insert | Yes |
| Bolt Center [Min] | 3.375 in |
| Inch/Metric | Inch |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Operating Temperature [Max] | 220 °F |
| Bearing Type | Ball Bearing |
| End Cap | No |
| Retainer Type | Land Riding |
| Centerline to Front Face (in) | 0.719 |
| Inner Race Length (in) | 1.219 |
| Base Width | 1.5 in |
| Bolt Size (in) | 0.375 |
| Bolt Center [Max] | 4.125 in |
| Overall Length | 5 in |
| Locking Type | Set Screws |
| Relubricatable | Yes |
| Bolt Center Max (in) | 4.125 |
| Bolt Center Min (in) | 3.375 |
| Foot Height (in) | 0.5 |
| Inner Ring O.D. | 1.188 in |
| Base to Center Height | 1.313 in |
| Weight | 1.825 LB |
| EAN or UPC | 662461001523 |
| NSN Number | 3130-00-108-0677 |

