Skip to content Skip to navigation menu
724924 / Gold Line Ball Bearing

NP-20HI

724924 / Gold Line Ball Bearing
Item #101183801
  • Nomex Labyrinth Seal Type
724924 / Gold Line Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nomex Labyrinth Seal Type

features

  • Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • High temperature felt labyrinth seal and flinger
  • Increased internal clearance
  • Krytox® high temperature grease
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation

options

  • High Temperature
Outer Ring Land Profile Standard
Expansion No
Bearing Type Ball Bearing
Housing Base Solid
Overall Length (in) 6.563
Overall Height 3.75 in
Bolt Center Min (in) 4.688
End Cap No
Bearing Insert Coating Black Oxide
Bolt Size 0.5 in
Platform Gold Line Ball Bearing
Speed [Max] 2200 rpm
Bolt Center Max (in) 5.313
Centerline to Front Face (in) 1
Bolt Center [Max] 5.313 in
Foot Height (in) 0.625
Maximum Operating Temperature 400
Base Width 1.875 in
Housing Construction One Piece
Operating Temperature [Max] 400 °F
Base Width (in) 1.875
Relubricatable Yes
Foot Height 0.625 in
Inner Ring O.D. 1.859 in
Angle of Misalignment ±2°
Internal Clearance Increase
Replaceable Insert Yes
Inner Race Length (in) 1.688
Lubrication PTFE Thickened Grease
Duty Series Standard
Overall Length 6.563 in
Inch/Metric Inch
Base to Center Height 1.875 in
Bore Size 1.25 in
Bolt Center [Min] 4.688 in
Pillow Block Type 2-Bolt
Inner Race Heat Treat Method Zone-Hardened
Housing Material Cast Iron
Retainer Type Land Riding
Bore Size - Inch 1.25
Bore Shape Straight
Locking Type Set Screws
Insert No. 2-14 HI
Overall Height (in) 3.75
Centerline to Front Face 1 in
Seal Type High Temp Labyrinth
Measure Units Inch
Housing Color Gray
Inner Race Length 1.688 in
Insert Material 52100 Bearing Steel, Black Oxided
Bolt Size (in) 0.5
Misalignment Type Static Only
Inner Ring OD (in) 1.859
Weight 4.5 LB
EAN or UPC 662461318164
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison