- Felt Labyrinth Seal Type
description
- Most widely used, normal-duty pillow block with high base-to-shaft centerline dimensions.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Centerline to Front Face | 1.063 in |
| Bolt Center Max (in) | 5.313 |
| Housing Base | Solid |
| End Cap | No |
| Overall Length | 6.563 in |
| Locking Type | Concentric |
| Base to Center Height | 1.875 in |
| Bolt Center [Min] | 4.688 in |
| Inch/Metric | Inch |
| Bolt Center-to-Center Length (in) | 4.6875 to 5.3125 |
| Housing Material | Cast Iron |
| Housing Construction | One Piece |
| Inner Race Length (in) | 1.75 |
| Radial Static Load Capacity | 3493 lb |
| Platform | Gold Line Ball Bearing |
| Duty Series | Standard |
| Bore Shape | Straight |
| Misalignment Type | Static Only |
| Expansion | No |
| Relubricatable | Yes |
| Rolling Element | Ball |
| Replaceable Insert | Yes |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Size | 0.5 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Retainer Type | Land Riding |
| Speed [Max] | 6500 rpm |
| Bore Size | 1.375 in |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Radial Dynamic Load Capacity | 5782 lb |
| Overall Height | 3.75 in |
| Inner Race Length | 1.75 in |
| Radial Static Load Capacity (lb) | 3493 |
| Bolt Center-to-Center Length [Max] | 5.313 in |
| Outer Ring Land Profile | Standard |
| Pillow Block Type | 2-Bolt |
| Housing Type | Pillow Block |
| Internal Clearance | Standard |
| Base Width (in) | 1.875 |
| Insert No. | 2-16T |
| Angle of Misalignment | ±2° |
| Bolt Center [Max] | 5.313 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bolt Center-to-Center Length [Min] | 4.688 in |
| Base to Center Height (in) | 1.875 |
| Collar OD (in) | 2.563 |
| Operating Temperature [Max] | 220 °F |
| Collar O.D. | 2.563 in |
| Foot Height | 0.625 in |
| Overall Height (in) | 3.75 |
| Bolt Size (in) | 0.5000 |
| Measure Units | Inch |
| Bore Size - Inch | 1.375 |
| Centerline to Front Face (in) | 1.063 |
| Foot Height (in) | 0.625 |
| Overall Length (in) | 6.563 |
| Bolt Center Min (in) | 4.688 |
| Maximum Operating Temperature | 220 |
| Housing Color | Gray |
| Seal Type | Felt Labyrinth |
| Base Width | 1.875 in |
| Bearing Insert Coating | Black Oxide |
| Weight | 4.51 LB |
| EAN or UPC | 662461029688 |

