- Contact Seal Type
description
- Most widely used, normal-duty pillow block with high base-to-shaft centerline dimensions.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Bore Shape | Straight |
| Duty Series | Standard |
| Bore Size | 1.438 in |
| Misalignment Type | Static Only |
| Foot Height | 0.625 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Overall Length (in) | 6.563 |
| Replaceable Insert | Yes |
| Overall Height | 3.75 in |
| Outer Ring Land Profile | Standard |
| Relubricatable | Yes |
| Overall Length | 6.563 in |
| Seal Type | Single Lip Contact |
| Operating Temperature [Max] | 220 °F |
| Angle of Misalignment | ±2° |
| Inner Race Heat Treat Method | Zone-Hardened |
| Insert No. | 2-17TC |
| Locking Type | Concentric |
| Housing Base | Solid |
| Inch/Metric | Inch |
| Measure Units | Inch |
| Overall Height (in) | 3.75 |
| Bolt Center [Min] | 4.688 in |
| Maximum Operating Temperature | 220 |
| Retainer Type | Land Riding |
| Base to Center Height | 1.875 in |
| Collar O.D. | 2.563 in |
| Bearing Type | Ball Bearing |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bearing Insert Coating | Black Oxide |
| Bolt Center [Max] | 5.313 in |
| Pillow Block Type | 2-Bolt |
| Expansion | No |
| Centerline to Front Face (in) | 1.063 |
| Brand. | Sealmaster |
| Centerline to Front Face | 1.063 in |
| Housing Material | Cast Iron |
| Base Width | 1.875 in |
| Housing Construction | One Piece |
| Inner Race Length (in) | 1.75 |
| Inner Race Length | 1.75 in |
| Collar OD (in) | 2.563 |
| Bolt Center Max (in) | 5.313 |
| Bolt Size | 0.5 in |
| Bore Size - Inch | 1.438 |
| Platform | Gold Line Ball Bearing |
| Bolt Size (in) | 0.5 |
| Foot Height (in) | 0.625 |
| End Cap | No |
| Housing Color | Gray |
| Internal Clearance | Standard |
| Bolt Center Min (in) | 4.688 |
| Speed [Max] | 4650 rpm |
| Base Width (in) | 1.875 |
| Weight | 4.575 LB |
| EAN or UPC | 662461032756 |

