Skip to content Skip to navigation menu
705762 / Gold Line Ball Bearing

NP-28TC

705762 / Gold Line Ball Bearing
Item #101179553
  • Contact Seal Type
705762 / Gold Line Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Contact Seal Type

description

  • Most widely used, normal-duty pillow block with high base-to-shaft centerline dimensions.

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Single lip contact seal
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Housing Color Gray
Speed [Max] 3800 rpm
Insert No. 2-112TC
Bearing Type Ball Bearing
Base Width 2.125 in
Replaceable Insert Yes
Inner Race Length 2 in
Foot Height 0.688 in
Base to Center Height 2.125 in
Locking Type Concentric
Overall Length 7.5 in
Collar O.D. 2.938 in
Bolt Center Max (in) 6.063
Overall Height (in) 4.25
Bore Shape Straight
Brand. Sealmaster
Relubricatable Yes
Inch/Metric Inch
End Cap No
Bolt Center Min (in) 5.438
Inner Race Length (in) 2
Misalignment Type Static Only
Platform Gold Line Ball Bearing
Collar OD (in) 2.938
Inner Race Heat Treat Method Zone-Hardened
Centerline to Front Face (in) 1.25
Internal Clearance Standard
Bearing Insert Coating Black Oxide
Bore Size 1.75 in
Maximum Operating Temperature 220
Seal Type Single Lip Contact
Centerline to Front Face 1.25 in
Bolt Size (in) 0.5
Bolt Size 0.5 in
Duty Series Standard
Pillow Block Type 2-Bolt
Bolt Center [Min] 5.438 in
Bolt Center [Max] 6.063 in
Measure Units Inch
Housing Construction One Piece
Angle of Misalignment ±2°
Insert Material 52100 Bearing Steel, Black Oxided
Outer Ring Land Profile Standard
Operating Temperature [Max] 220 °F
Housing Base Solid
Overall Height 4.25 in
Retainer Type Land Riding
Base Width (in) 2.125
Bore Size - Inch 1.75
Lubrication Lithium Complex NLGI 2 Grease
Foot Height (in) 0.688
Overall Length (in) 7.5
Housing Material Cast Iron
Expansion No
Weight 6.8 LB
EAN or UPC 662461032794
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison