- Nomex Labyrinth Seal Type
features
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger
- Increased internal clearance
- Krytox® high temperature grease
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
options
- High Temperature
| Maximum Operating Temperature | 400 |
| Operating Temperature [Max] | 400 °F |
| Bolt Size | 5 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Shape | Straight |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| End Cap | No |
| Inch/Metric | Inch |
| Housing Color | Gray |
| Inner Race Length | 2.031 in |
| Centerline to Front Face | 1.281 in |
| Retainer Type | Land Riding |
| Bolt Center Min (in) | 6 |
| Seal Type | High Temp Labyrinth |
| Base to Center Height | 2.25 in |
| Base Width | 2.375 in |
| Internal Clearance | Increase |
| Bearing Type | Ball Bearing |
| Overall Height (in) | 4.5625 |
| Bore Size | 1.938 in |
| Foot Height | 0.75 in |
| Overall Length (in) | 8.125 |
| Duty Series | Standard |
| Angle of Misalignment | ±2° |
| Platform | Gold Line Ball Bearing |
| Expansion | No |
| Bolt Center Max (in) | 6.5 |
| Bolt Center [Min] | 6 in |
| Housing Base | Solid |
| Insert No. | 2-115 HI |
| Overall Height | 4.563 in |
| Foot Height (in) | 0.75 |
| Inner Race Length (in) | 2.03125 |
| Centerline to Front Face (in) | 1.28125 |
| Misalignment Type | Static Only |
| Relubricatable | Yes |
| Outer Ring Land Profile | Standard |
| Housing Construction | One Piece |
| Lubrication | PTFE Thickened Grease |
| Base Width (in) | 2.375 |
| Bolt Size (in) | 5/8 |
| Speed [Max] | 1550 rpm |
| Bearing Insert Coating | Black Oxide |
| Measure Units | Inch |
| Locking Type | Set Screws |
| Bolt Center [Max] | 6.5 in |
| Pillow Block Type | 2-Bolt |
| Overall Length | 8.125 in |
| Replaceable Insert | Yes |
| Bore Size - Inch | 1.938 |
| Brand. | Sealmaster |
| Housing Material | Cast Iron |
| Weight | 7.9 LB |
| EAN or UPC | 662461318294 |

