- Heavy Duty Multi-Lip contact Seal Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
options
- High Contamination
| Bore Size - Inch | 1.938 |
| Platform | Gold Line Ball Bearing |
| Bolt Size | 0.625 in |
| Housing Construction | One Piece |
| Bolt Center Max (in) | 6.5 |
| Bearing Type | Ball Bearing |
| Bearing Insert Coating | Black Oxide |
| Outer Ring Land Profile | Standard |
| Housing Color | Gray |
| Foot Height (in) | 0.75 |
| Base Width (in) | 2.375 |
| Base to Center Height | 2.25 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Housing Base | Solid |
| Misalignment Type | Static Only |
| Bolt Size (in) | 0.625 |
| Centerline to Front Face (in) | 1.344 |
| Inner Race Length (in) | 2.094 |
| Relubricatable | Yes |
| Overall Length | 8.125 in |
| Overall Height | 4.563 in |
| Base Width | 2.375 in |
| Brand. | Sealmaster |
| Bolt Center Min (in) | 6 |
| Maximum Operating Temperature | 220 |
| Bolt Center [Min] | 6 in |
| Lubrication | Lithium Complex NLGI 2 Grease - 100% Fill |
| Overall Height (in) | 4.563 |
| Locking Type | Concentric |
| Collar O.D. | 3.375 in |
| End Cap | No |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Bore Shape | Straight |
| Speed [Max] | 325 rpm |
| Foot Height | 0.75 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Pillow Block Type | 2-Bolt |
| Angle of Misalignment | ±2° |
| Expansion | No |
| Duty Series | Standard |
| Centerline to Front Face | 1.344 in |
| Bolt Center [Max] | 6.5 in |
| Collar OD (in) | 3.375 |
| Overall Length (in) | 8.125 |
| Measure Units | Inch |
| Operating Temperature [Max] | 220 °F |
| Replaceable Insert | Yes |
| Insert No. | 2-115T DRT |
| Internal Clearance | Standard |
| Bore Size | 1.938 in |
| Inner Race Length | 2.094 in |
| Seal Type | Multi-Lip Contact |
| Retainer Type | Land Riding |
| Weight | 8.5 LB |
| EAN or UPC | 662461326923 |

