- 2 3/16" Shaft
- 2 1/2" Base to Center
- Beverage-Duty
- Non-Relubricatable
- Setscrew Locking Collar
description
- Most widely used, normal-duty pillow block with high base-to-shaft centerline dimensions.
applications
- Beverage industry
features
- Thin, dense, chrome-plated races
- Fluoropolymer-coated, corrosion-resistant housing
- Stainless steel end cap
- Stainless steel backside shield and double gasket assembly
- Spring-loaded contact seals and flingers
- Drainage slot in shield and gasket assembly
- Stainless steel balls
- Stainless zerk and washers
- Solid-base housing
- Gold line 120° setscrew spacing
- Self-aligning
- Coated setscrews
- Wide outer race
| Bolt Hole Spacing Range [Min] | 6 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Base Length | 8 5/8 in |
| Lubrication | Non-Relubricatable |
| Bolt Hole Length | 7/8 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 6 3/4 in |
| Housing Material | Cast Iron |
| Housing Height | 5 in |
| End Type | Open End |
| Series | Bev Dry |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Beverage-Duty |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Width | 11/16 in |
| Shaft Dia. | 2.1875 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Duty | Beverage-Duty |
| Misalignment Range | ±2° |
| Base Height | 3/4 in |
| Bolt Holes | 2 |
| Length Through Bore | 2.1875 in |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing Range [Max] | 7 in |
| Base Width | 2 3/8 in |
| Weight | 9.7 LB |
| EAN or UPC | 662461260944 |

