- Contact Seal Type
description
- Generally used where low shaft-to-center dimension exist
features
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Single lip contact seal
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
| Duty Series | Standard |
| Overall Height | 3.688 in |
| Inner Race Length | 1.688 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Base Width (in) | 1.875 |
| Centerline to Front Face | 1 in |
| Bearing Type | Ball Bearing |
| Radial Static Load Capacity (lb) | 3493 |
| Base to Center Height | 1.813 in |
| Replaceable Insert | Yes |
| Pillow Block Type | 2-Bolt, Low Base |
| Centerline to Front Face (in) | 1 |
| Housing Color | Gray |
| Retainer Type | Land Riding |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Platform | Gold Line Ball Bearing |
| Base Width | 1.875 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bolt Center-to-Center Length | 4.688 to 5.313 in |
| Relubricatable | Yes |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Overall Height (in) | 3.6875 |
| Bolt Center Max (in) | 5.3125 |
| Bolt Center [Max] | 5.313 in |
| Angle of Misalignment | ±2° |
| Bolt Size | 0.5 in |
| Maximum Operating Temperature | 220 |
| Brand. | Sealmaster |
| Insert No. | 2-17C |
| Expansion | No |
| Overall Length (in) | 6.5625 |
| Foot Height | 0.563 in |
| End Cap | No |
| Inch/Metric | Inch |
| Speed [Max] | 4650 rpm |
| Bolt Center-to-Center Length (in) | 4.6875 to 5.3125 |
| Bore Size | 1.438 in |
| Bolt Center [Min] | 4.688 in |
| Operating Temperature [Max] | 220 °F |
| Radial Dynamic Load Capacity | 5782 lb |
| Overall Length | 6.563 in |
| Seal Type | Single Lip Contact |
| Locking Type | Set Screws |
| Bore Shape | Straight |
| Internal Clearance | Standard |
| Housing Construction | One Piece |
| Misalignment Type | Static Only |
| Housing Base | Solid |
| Bore Size - Inch | 1.438 |
| Bearing Insert Coating | Black Oxide |
| Inner Race Length (in) | 1.6875 |
| Base to Center Height (in) | 1.8125 |
| Housing Material | Cast Iron |
| Bolt Center Min (in) | 4.6875 |
| Foot Height (in) | 0.5625 |
| Measure Units | Inch |
| Outer Ring Land Profile | Standard |
| Bolt Size (in) | 0.5000 |
| Weight | 4.2 LB |
| EAN or UPC | 662461022955 |

