- Felt Labyrinth Seal Type
description
- Generally used where low shaft-to-center dimension exist
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Base Width (in) | 2.375 |
| Bore Size | 2 in |
| End Cap | No |
| Housing Color | Gray |
| Duty Series | Standard |
| Bolt Center [Max] | 7 in |
| Speed [Max] | 4500 rpm |
| Bearing Type | Ball Bearing |
| Housing Base | Solid |
| Overall Length | 8.625 in |
| Housing Material | Cast Iron |
| Replaceable Insert | Yes |
| Bore Size - Inch | 2 |
| Overall Length (in) | 8.625 |
| Bore Shape | Straight |
| Relubricatable | Yes |
| Platform | Gold Line Ball Bearing |
| Base Width | 2.375 in |
| Collar OD (in) | 3.5 |
| Base to Center Height (in) | 2.438 |
| Insert No. | 2-2T |
| Locking Type | Concentric |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Maximum Operating Temperature | 220 |
| Outer Ring Land Profile | Standard |
| Bearing Insert Coating | Black Oxide |
| Bolt Center [Min] | 6.5 in |
| Bolt Size (in) | 0.625 |
| Expansion | No |
| Inner Race Length (in) | 2.25 |
| Centerline to Front Face (in) | 1.375 |
| Overall Height | 4.938 in |
| Inner Race Length | 2.25 in |
| Angle of Misalignment | ±2° |
| Centerline to Front Face | 1.375 in |
| Internal Clearance | Standard |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bolt Center Max (in) | 7 |
| Housing Construction | One Piece |
| Inch/Metric | Inch |
| Seal Type | Felt Labyrinth |
| Collar O.D. | 3.5 in |
| Pillow Block Type | 2-Bolt, Low Base |
| Bolt Center Min (in) | 6.5 |
| Foot Height | 0.688 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Base to Center Height | 2.438 in |
| Retainer Type | Land Riding |
| Overall Height (in) | 4.938 |
| Operating Temperature [Max] | 220 °F |
| Measure Units | Inch |
| Bolt Size | 0.625 in |
| Misalignment Type | Static Only |
| Foot Height (in) | 0.688 |
| Weight | 10.2 LB |
| EAN or UPC | 662461030615 |

