- Contact Seal with Flinger Seal Type
features
- Cast iron housed, extended inner ring bearing with ball riding nylon retainer
- Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection
- Skwezloc® Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
- Supplied sealed for life with optional lubrication fitting in the box
| Overall Length (in) | 8.125 |
| Centerline to Front Face | 1.344 in |
| Pillow Block Type | 2-Bolt |
| Collar O.D. | 3.375 in |
| Collar OD (in) | 3.375 |
| Housing Color | Gray |
| Housing Construction | One Piece |
| Replaceable Insert | Yes |
| Bearing Type | Ball Bearing |
| Bore Size - Inch | 1.938 |
| Bolt Size | 5 in |
| Maximum Operating Temperature | 220 |
| Misalignment Type | Static Only |
| Foot Height (in) | 0.75 |
| Foot Height | 0.75 in |
| Bearing Insert Coating | Black Oxide |
| Housing Base | Solid |
| Overall Length | 8.125 in |
| Base Width | 2.375 in |
| Bore Shape | Straight |
| Inner Race Heat Treat Method | Zone-Hardened |
| Relubricatable | Yes |
| Bolt Size (in) | 5/8 |
| Centerline to Front Face (in) | 1.34375 |
| Inner Race Length (in) | 2.09375 |
| Internal Clearance | Standard |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Insert No. | MH-31T |
| Outer Ring Land Profile | Standard |
| Base Width (in) | 2.375 |
| End Cap | No |
| Operating Temperature [Max] | 220 °F |
| Platform | Gold Line Ball Bearing |
| Overall Height (in) | 4.5625 |
| Speed [Max] | 3000 rpm |
| Overall Height | 4.563 in |
| Bolt Center [Min] | 6 in |
| Housing Material | Cast Iron |
| Bolt Center [Max] | 6.5 in |
| Bore Size | 1.938 in |
| Inch/Metric | Inch |
| Retainer Type | Land Riding |
| Bolt Center Min (in) | 6 |
| Base to Center Height | 2.25 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Duty Series | Standard |
| Bolt Center Max (in) | 6.5 |
| Angle of Misalignment | ±2° |
| Locking Type | Concentric |
| Inner Race Length | 2.094 in |
| Expansion | No |
| Measure Units | Inch |
| Seal Type | Single Lip Contact with Flinger |
| Weight | 8.425 LB |
| EAN or UPC | 662461340615 |

