- Set Screw Locking Type
- 1.5 in Overall Width
- Standard Duty Series
features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- USDA H1 complaint food grade grease
options
- Corrosion Resistant
| Set Screw Thread | 1/4-28 |
| Radius | 0.04 |
| Series | PN |
| Centerline to Front Face (in) | 0.875 |
| Enclosure | Double Sealed |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Bore Size | 1.25 in |
| Bore Shape | Straight |
| Measure Units | Inch |
| Maximum Operating Temperature | 220 |
| Bearing Insert Coating | Phosphorus Nickel |
| Outer Race Width | 0.875 in |
| Centerline to Front Face | 0.875 in |
| Locking Type | Set Screws |
| Relubricatable | Yes |
| Speed [Max] | 2300 rpm |
| Seal Type | Triple Lip Contact |
| Cage Material | Brass |
| Radial Static Load Capacity (lb) | 2567 |
| Outer Race Width (in) | 0.875 |
| Inner Ring OD (in) | 1.594 |
| Overall Width | 1.5 in |
| Overall Width (in) | 1.5 |
| Replaceable Insert | No |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Inner Race Length | 1.5 in |
| Platform | PN Gold |
| O.D. Type | Spherical |
| Bearing Type | Ball Bearing |
| Inner Ring O.D. | 1.594 in |
| Outer Race O.D. | 2.441 in |
| Operating Temperature [Max] | 220 °F |
| O.D. | 62 mm |
| Inner Race Heat Treat Method | Zone-Hardened |
| I.D. | 1.250 in |
| Duty Series | Standard |
| Outer Race OD (in) | 2.441 |
| Retainer Type | Land Riding |
| Duty | Standard-Duty |
| Misalignment Type | Static Only |
| Radial Dynamic Load Capacity | 4381 lb |
| Angle of Misalignment | ±2° |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Inner Race Length (in) | 1.5 |
| Locking Device | Double Setscrew Locking Collar |
| Internal Clearance | Standard |
| Bearing Design | Non-Expansion |
| Radial Dynamic Load Capacity (lb) | 4381 |
| End Cap | No |
| Precision Rating | ABEC 1 |
| Expansion | No |
| Outer Race OD | 2.441 in |
| Bore Size - Inch | 1.25 |
| Outer Ring Land Profile | Standard |
| Weight | 1.0 LB |
| EAN or UPC | 662461341759 |

