description
- The key to the high performance Paver bearing is the series of four barriers (end cap, shield, washer, seal) used to protect the bearing's inner components from contaminants.
features
- Sealmaster® custom designed bearing for performance on paving equipment
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Bearing Insert Coating | Black Oxide |
| Lubrication | Lithium Complex Grease With Synthetic Oil |
| O.D. | 7.75 in, 196.9 mm |
| Insert No. | SK-1682 |
| Expansion | No |
| Duty | Standard-Duty |
| Duty Series | Standard |
| Bearing Type | Ball Bearing |
| Retainer Type | Land Riding |
| Bore Shape | Straight |
| Pilot Configuration | No Pilot |
| Housing Base | Solid |
| Housing Material | Cast Iron |
| Bore Size | 2.188 in |
| Bore Size - Inch | 2.188 |
| Misalignment Type | Static Only |
| Replaceable Insert | No |
| Inch/Metric | Inch |
| Shaft Dia. | 2.1875 in |
| Outer Ring Land Profile | Standard |
| Locking Type | Set Screws |
| Measure Units | Inch |
| Angle of Misalignment | ±2° |
| Speed [Max] | 2550 rpm |
| Housing Color | Gray |
| Seal Type | Single Lip Contact |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Relubricatable | Yes |
| Cartridge Width | 2 in |
| Operating Temperature [Max] | 220 °F |
| Bearing Design | Non-Expansion |
| Flange Type | Piloted Flange |
| End Cap | No |
| Housing Type | Flange, Piloted |
| Bolt Center-to-Center Length (in) | 6.5000 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Circle Dia. | 165.1 mm |
| Maximum Operating Temperature | 220 |
| Housing Construction | One Piece |
| Locking Device | Setscrew Locking |
| Internal Clearance | Standard |
| Weight | 12.255 LB |
| EAN or UPC | 662461306833 |

