Skip to content Skip to navigation menu
Cast Iron 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

PVR-1501

Cast Iron 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #100736482
  • 4-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type
Cast Iron 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type

description

  • The key to the high performance Paver bearing is the series of four barriers (end cap, shield, washer, seal) used to protect the bearing's inner components from contaminants.

features

  • Sealmaster® custom designed bearing for performance on paving equipment
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation

options

  • High Temperature
Housing Width (in) 5.38
Insert Material 52100 Bearing Steel, Black Oxided
Pilot Configuration No Pilot
Bolt Size 0.56 in
Retainer Type Land Riding
Angle of Misalignment ±3°
Centerline to Front Face 1.188 in
Relubricatable Yes
Series PVR
Lubrication Lithium, EP, NLGI#2
Bolt Center-to-Center Length (in) 4.1250
Housing Material Cast Iron
Foot Height 0.563 in
Bore Shape Straight
Seal Type Contact
Insert No. SK-2342
Centerline to Front Face (in) 1.188
Overall Height 2.047 in
Housing Construction One Piece
Overall Height (in) 2.047
Housing Width 5.38 in
Inch/Metric Inch
Bore Size - Inch 1.75
Duty Series Standard
Misalignment Type Static Only
Replaceable Insert No
Shaft Dia. 1.75 in
Bearing Design Non-Expansion
Inner Race Length (in) 1.938
Inner Ring OD (in) 2.297
Locking Type Set Screws
Bore Size 1.75 in
Bolt Center-to-Center Length 4.125 in
Inner Ring O.D. 2.297 in
Outer Ring Land Profile Standard
Measure Units Inch
Foot Height (in) 0.563
Maximum Operating Temperature 220
Bolt Size (in) 0.56
Locking Device Setscrew Locking Collar
Inner Race Heat Treat Method Zone-Hardened
Expansion No
Bearing Type Ball Bearing
Housing Base Solid
Bearing Insert Coating Black Oxide
Internal Clearance Standard
Speed [Max] 3800 rpm
Platform Paver Bearing
Inner Race Length 1.938 in
Housing Color Gray
Operating Temperature [Max] 220 °F
Flange Type 4-Bolt Flange
Mounted Unit Duty Paver Bearing
End Cap No
Weight 5.815 LB
EAN or UPC 662461304297
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison