features
- Sealmaster® custom designed bearing for performance on paving equipment
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Locking Device | Setscrew Locking |
| Housing Base | Solid |
| Duty | Standard-Duty |
| Insert No. | 2-115 DRD |
| Retainer Type | Land Riding |
| Bolt Center-to-Center Length (in) | 6.1250 |
| Lubrication | Lithium Complex Grease With Synthetic Oil |
| Angle of Misalignment | ±2° |
| Bolt Circle Dia. | 155.575 mm |
| Duty Series | Standard |
| Bearing Design | Non-Expansion |
| Pilot Configuration | No Pilot |
| Misalignment Type | Static Only |
| Bore Size - Inch | 1.938 |
| Shaft Dia. | 1.9375 in |
| Inch/Metric | Inch |
| Outer Ring Land Profile | Standard |
| Internal Clearance | Standard |
| Seal Type | Single Lip Contact |
| Replaceable Insert | No |
| Speed [Max] | 325 rpm |
| Flange Type | Piloted Flange |
| Bore Shape | Straight |
| Expansion | No |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bearing Type | Ball Bearing |
| Bore Size | 1.938 in |
| O.D. | 6.125 in, 155.575 mm |
| Maximum Operating Temperature | 220 |
| Measure Units | Inch |
| Operating Temperature [Max] | 220 °F |
| Housing Type | Flange, Piloted |
| Cartridge Width | 1.39 in |
| Bearing Insert Coating | Black Oxide |
| End Cap | No |
| Relubricatable | Yes |
| Locking Type | Set Screws |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Housing Color | Gray |
| Inner Race Heat Treat Method | Zone-Hardened |
| Weight | 7.1 LB |
| EAN or UPC | 662461311257 |

