- Fiberglass Contact Seal Type
description
- The key to the high performance Paver bearing is the series of four barriers (end cap, shield, washer, seal) used to protect the bearing's inner components from contaminants.
features
- Sealmaster® custom designed bearing for performance on paving equipment
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Inch/Metric | Inch |
| Angle of Misalignment | ±2° |
| Locking Type | Set Screws |
| Duty Series | Standard |
| Centerline to Front Face | 1.31 in |
| Bolt Center-to-Center Length | 4.375 in |
| Base to Center Height | 2.625 in |
| Bearing Type | Ball Bearing |
| Inner Ring O.D. | 2.71 in |
| Base Width | 5.63 in |
| Thread Depth | 1.13 in |
| Housing Material | Cast Iron |
| Thread Depth (in) | 1.13 |
| Housing Color | Gray |
| Internal Clearance | Standard |
| Operating Temperature [Max] | 220 °F |
| Seal Type | Single Lip Contact |
| Base Width (in) | 5.63 |
| End Cap | No |
| Speed [Max] | 3250 rpm |
| Lubrication | Lithium Complex Grease With Synthetic Oil |
| Outer Ring Land Profile | Standard |
| Centerline to Front Face (in) | 1.31 |
| Bore Size | 2.188 in |
| Bearing Insert Coating | Black Oxide |
| Relubricatable | Yes |
| Bore Size - Inch | 2.188 |
| Retainer Type | Land Riding |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Maximum Operating Temperature | 220 |
| Bore Shape | Straight |
| Expansion | No |
| Base to Center Height (in) | 2.625 |
| Pillow Block Type | Tapped Base |
| Measure Units | Inch |
| Housing Base | Solid |
| Bolt Center-to-Center Length (in) | 4.375 |
| Misalignment Type | Static Only |
| Insert No. | 2-23 AHD |
| Platform | Paver Bearing |
| Inner Race Heat Treat Method | Zone-Hardened |
| Housing Construction | One Piece |
| Replaceable Insert | No |
| Inner Ring OD (in) | 2.71 |
| Weight | 9.06 LB |
| EAN or UPC | 662461241479 |

