Skip to content Skip to navigation menu
Cast Iron 4-Bolt Flange Concentric Lock Standard Duty Flange Unit

PVR-2535

Cast Iron 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #100736502
  • 4-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type
Cast Iron 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type

description

  • The key to the high performance Paver bearing is the series of four barriers (end cap, shield, washer, seal) used to protect the bearing's inner components from contaminants.

features

  • Sealmaster® custom designed bearing for performance on paving equipment
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation

options

  • High Temperature
Housing Width 5.63 in
Bore Size 1.938 in
Outer Ring Land Profile Standard
Insert No. SK-1894
Maximum Operating Temperature 220
Collar OD (in) 3.47
Bolt Size 0.56 in
Housing Base Solid
Locking Type Concentric
Inner Race Length 2.03 in
Duty Series Standard
Housing Construction One Piece
Collar O.D. 3.47 in
Housing Width (in) 5.63
Angle of Misalignment ±3°
Retainer Type Land Riding
Bore Shape Straight
Bearing Design Non-Expansion
Bolt Center-to-Center Length 4 in
Measure Units Inch
Bearing Type Ball Bearing
Centerline to Front Face 1.41 in
Locking Device Concentric Locking Collar
End Cap No
Inner Race Length (in) 2.03
Inch/Metric Inch
Mounted Unit Duty Paver Bearing
Centerline to Front Face (in) 1.41
Lubrication Lithium, EP, NLGI#2
Overall Height (in) 2.15
Bearing Insert Coating Black Oxide
Overall Height 2.15 in
Housing Material Cast Iron
Seal Type Double Lip Contact
Flange Type 4-Bolt Flange
Pilot Configuration No Pilot
Bolt Size (in) 0.56
Foot Height (in) 0.56
Series PVR
Operating Temperature [Max] 220 °F
Inner Race Heat Treat Method Zone-Hardened
Internal Clearance Standard
Housing Color Gray
Insert Material 52100 Bearing Steel, Black Oxided
Speed [Max] 325 rpm
Bore Size - Inch 1.938
Shaft Dia. 1.9375 in
Expansion No
Relubricatable Yes
Misalignment Type Static Only
Platform Paver Bearing
Foot Height 0.56 in
Bolt Center-to-Center Length (in) 4
Replaceable Insert No
Weight 6.775 LB
EAN or UPC 662461307076
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison