Sealmaster
PVR-2538
Cast Iron 4-Bolt Flange Eccentric Lock Standard Duty Flange Unit
Item #101890257
- 4-Bolt Flange Type
- Cast Iron Housing Material
- Uncoated Bearing Insert Coating
- Eccentric Lock Locking Type
features
- Sealmaster® custom designed bearing for performance on paving equipment
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Inner Race Heat Treat Method | Zone-Hardened |
| Outer Ring Land Profile | Standard |
| Housing Construction | One Piece |
| Pilot Configuration | No Pilot |
| Inner Race Length (in) | 2.19 |
| Centerline to Front Face (in) | 1.72 |
| Locking Type | Eccentric Lock |
| Overall Height | 2.97 in |
| Maximum Operating Temperature | 220 |
| Series | PVR |
| Overall Height (in) | 2.97 |
| End Cap | No |
| Bearing Type | Ball Bearing |
| Centerline to Front Face | 1.72 in |
| Bolt Center-to-Center Length (in) | 4.4380 |
| Misalignment Type | Static Only |
| Expansion | No |
| Seal Type | Single Lip Contact with Flinger |
| Bearing Design | Non-Expansion |
| Housing Width (in) | 5.75 |
| Replaceable Insert | No |
| Foot Height | 0.78 in |
| Internal Clearance | Standard |
| Housing Base | Solid |
| Bolt Size (in) | 0.56 |
| Housing Material | Cast Iron |
| Housing Width | 5.75 in |
| Bolt Center-to-Center Length | 4.438 in |
| Measure Units | Inch |
| Lubrication | Lithium, EP, NLGI#2 |
| Locking Device | Eccentric Locking Collar |
| Retainer Type | Land Riding |
| Bolt Size | 0.56 in |
| Mounted Unit Duty | Paver Bearing |
| Angle of Misalignment | ±3° |
| Bore Size | 2.188 in |
| Platform | Paver Bearing |
| Housing Color | Gray |
| Bore Size - Inch | 2.188 |
| Flange Type | 4-Bolt Flange |
| Inner Race Length | 2.19 in |
| Shaft Dia. | 2.1875 in |
| Bearing Insert Coating | Uncoated |
| Foot Height (in) | 0.78 |
| Operating Temperature [Max] | 220 °F |
| Insert No. | VE-235 |
| Collar OD (in) | 3 |
| Insert Material | 52100 Bearing Steel |
| Inch/Metric | Inch |
| Duty Series | Standard |
| Collar O.D. | 3 in |
| Speed [Max] | 2500 rpm |
| Bore Shape | Straight |
| Relubricatable | Yes |
| Weight | 9.045 LB |
| EAN or UPC | 662461311264 |
