- Flange-Mount Ball Bearing Unit
- 4 Bolt Flange
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| Bolt Holes | 4-Bolt |
| Mounted Unit Duty | Paver Bearing |
| Housing Construction | One Piece |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Series | PVR |
| Weight | 7.08 LB |
| EAN or UPC | 662461311271 |

