Skip to content Skip to navigation menu
Mounted Uncoated Double Collar Mount Lock Tapered Bearing Insert

RCI300

Mounted Uncoated Double Collar Mount Lock Tapered Bearing Insert
Item #101182221
  • Double Collar Mount Locking Type
  • 4.5 in Overall Width
  • Normal Duty Series
Mounted Uncoated Double Collar Mount Lock Tapered Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Collar Mount Locking Type
  • 4.5 in Overall Width
  • Normal Duty Series

description

  • Applicable to all fixed-type RPB series bearings in this group.

applications

  • Toughest application conditions
  • Demanding environments

features

  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted felt-lined flinger seal
  • Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
O.D. Type Spherical
I.D. 3.000 in
Locking Device Double Collar Mount
Measure Units Inch
Maximum Operating Temperature 220
Insert Material 52100 Bearing Steel
Duty Series Normal
Outer Race Width (in) 2.5
Bore Size - Inch 3
Bearing Insert Coating Uncoated
Enclosure Double Sealed
Bore Shape Straight
Duty Heavy-Duty
Radial Dynamic Load Capacity (lb) 9630
Outer Race Width 2.5 in
End Cap No
O.D. 5.000 in
Inner Race Heat Treat Method Case Carburized Inner Ring
Outer Race OD (in) 5
Bore Type Round Bore
Lubrication Lithium, EP, NLGI#2
Radial Dynamic Load Capacity 9630 lb
Outer Ring Width 2.5 in
Locking Type Double Collar Mount
Rolling Element Tapered Roller
Inch/Metric Inch Bore
Operating Temperature [Max] 220°F
Misalignment Type Static Only
Angle of Misalignment ±3°
Seal Type Felt Labyrinth
Platform RPB Series
Overall Width (in) 4.5
Collar OD (in) 4.719
Bore Size 3 in
Outer Race OD 5 in
Overall Width 4.5 in
Bearing Design Non-Expansion
Internal Clearance Standard
Collar O.D. 4.719 in
Outer Ring Land Profile Standard
Retainer Material Steel
Relubricatable Yes
Expansion No
Outer Ring Width (in) 2.5
Speed [Max] 1750 rpm
Weight 10.0 LB
EAN or UPC 662288479505
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison