- Double Collar Mount Locking Type
- 6.75 in Overall Width
- Normal Duty Series
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted contact flinger seal
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
| O.D. | 7.500 in |
| Bore Size | 4.438 in |
| Bore Size - Inch | 4.438 |
| Speed [Max] | 1250 rpm |
| Locking Device | Double Collar Mount |
| Duty Series | Normal |
| Lubrication | Lithium, EP, NLGI#2 |
| Enclosure | Double Sealed |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Overall Width | 6.75 in |
| Seal Type | Single Lip Contact |
| Bearing Insert Coating | Uncoated |
| Misalignment Type | Static Only |
| Overall Width (in) | 6.75 |
| Outer Race OD (in) | 7.5 |
| Collar O.D. | 6.406 in |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
| Measure Units | Inch |
| Outer Race OD | 7.5 in |
| Collar OD (in) | 6.406 |
| Bore Shape | Straight |
| Platform | RPB Series |
| I.D. | 4.4375 in |
| Angle of Misalignment | ±3° |
| Outer Race Width (in) | 4 |
| Insert Material | 52100 Bearing Steel |
| Duty | Heavy-Duty |
| Expansion | No |
| Operating Temperature [Max] | 220°F |
| Rolling Element | Tapered Roller |
| Relubricatable | Yes |
| End Cap | No |
| Outer Ring Land Profile | Standard |
| Retainer Material | Steel |
| Outer Race Width | 4 in |
| O.D. Type | Spherical |
| Internal Clearance | Standard |
| Bore Type | Round Bore |
| Maximum Operating Temperature | 220 |
| Locking Type | Double Collar Mount |
| Weight | 30.4 LB |
| EAN or UPC | 662288480945 |

