- Collar Mount Locking Type
- 3.31 in Overall Width
- Normal Duty Series
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted felt-lined flinger seal
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
| Relubricatable | Yes |
| Maximum Operating Temperature | 220 |
| Rolling Element | Tapered Roller |
| Bore Shape | Straight |
| Duty | Heavy-Duty |
| Duty Series | Normal |
| O.D. | 4.400 in |
| Overall Width | 3.31 in |
| Collar O.D. | 2 in |
| Operating Temperature [Max] | 220°F |
| Lubrication | Lithium, EP, NLGI#2 |
| Bearing Design | Non-Expansion |
| Collar OD (in) | 2 |
| Outer Ring Land Profile | Standard |
| Bore Type | Round Bore |
| Platform | RPB Series |
| Outer Race Width (in) | 2.38 |
| Measure Units | Inch |
| Locking Device | Setscrew Locking |
| Inch/Metric | Inch Bore |
| Expansion | No |
| Bore Size | 2.438 in |
| Angle of Misalignment | ±3° |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
| Enclosure | Double Sealed |
| Bore Size - Inch | 2.438 |
| Speed [Max] | 2000 rpm |
| I.D. | 2.4375 in |
| Outer Race Width | 2.38 in |
| O.D. Type | Spherical |
| Overall Width (in) | 3.31 |
| Locking Type | Collar Mount |
| Seal Type | Felt Labyrinth |
| Insert Material | 52100 Bearing Steel |
| Retainer Material | Steel |
| Outer Race OD | 4.4 in |
| End Cap | No |
| Misalignment Type | Static Only |
| Internal Clearance | Standard |
| Outer Race OD (in) | 4.4 |
| Bearing Insert Coating | Uncoated |
| Weight | 7.4 LB |
| EAN or UPC | 662288488835 |

