Sealmaster
RFBA207C
Cast Iron 4-Bolt Flange Collar Mount Lock Normal Duty Flange Unit
Item #101182061
- 4-Bolt Flange Type
- Cast Iron Housing Material
- Uncoated Bearing Insert Coating
- Collar Mount Locking Type
applications
- Toughest application conditions
- Demanding environments
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted contact flinger seal
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy split cast iron housing
| Retainer Material | Steel |
| Housing Width | 6.875 in |
| Overall Width | 4.188 in |
| Maximum Operating Temperature | 220 |
| Mounted Unit Duty | Heavy Duty |
| Overall Width (in) | 4.1875 |
| Inner Race Length (in) | 3.313 |
| Bolt Center Dia. | 7.609 in |
| Bearing Type | Tapered Roller Bearing |
| Rolling Element | Tapered |
| Seal Type | Single Lip Contact |
| Lubrication | Lithium, EP, NLGI#2 |
| Overall Length (in) | 6.875 |
| Bolt Size (in) | 0.625 |
| Series | RFBA |
| Misalignment Type | Static Only |
| Overall Height | 4.188 in |
| Bearing Insert Coating | Uncoated |
| Bolt Circle Dia. | 7.61 in |
| Housing Base | Solid |
| Pilot Configuration | No Pilot |
| Housing Construction | Split Two Piece |
| Locking Device | Setscrew Locking Collar |
| Internal Clearance | Standard |
| Bolt Hole Spacing | 5 3/8 in |
| Relubricatable | Yes |
| End Cap | No |
| Bearing Design | Non-Expansion |
| Angle of Misalignment | ±3° |
| Shaft Dia. | 2.4375 in |
| Bolt Center-to-Center Length | 5.375 in |
| Overall Height (in) | 4.188 |
| Bolt Center-to-Center Length (in) | 5.375 |
| Replaceable Insert | Yes |
| Housing Width (in) | 6.875 |
| Speed [Max] | 2000 rpm |
| Operating Temperature [Max] | 220°F |
| Housing Length | 6 7/8 in |
| Housing Material | Cast Iron |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
| Foot Height | 1.5 in |
| Insert No. | RCIA-207C |
| Centerline to Front Face (in) | 2 |
| Bolt Center Diameter (in) | 7.609375 |
| Insert Material | 52100 Bearing Steel |
| Foot Height (in) | 1.5 |
| Inner Race Length | 3.313 in |
| Expansion | No |
| Centerline to Front Face | 2 in |
| Overall Length | 6.875 in |
| Outer Ring Land Profile | Standard |
| Duty Series | Normal |
| Bore Shape | Straight |
| Inch/Metric | Inch |
| Collar O.D. | 3.938 in |
| Measure Units | Inch |
| Bore Size | 2.438 in |
| Flange Type | 4-Bolt Flange |
| Collar OD (in) | 3.938 |
| Housing Color | Gray |
| Bore Size - Inch | 2.438 |
| Platform | RPB Series |
| Locking Type | Collar Mount |
| Bolt Size | 0.625 in |
| End Type | Open End |
| Weight | 24.0 LB |
| EAN or UPC | 662288487975 |
