- RFP Series Piloted Flange Cartridge Unit
- 1.1875 in Shaft
- Non-Expansion
- Tapered Roller Bearing
- Cast Iron Housing
applications
- Toughest application conditions
- Demanding environments
features
- Reduced downtime and replacement cost
- Guide pins ensure proper orientation of the top housing
- Timken tapered roller bearings
- One-piece, spherical outer race
- 52100 high quality bearing steel
- Alignment pin prevents outer race rotation of the cartridge insert
- Positive lubrication system
- Patented felt labyrinth race mounted seals
- Single-lip, race-mounted contact seals
- Concentric, double-locking collars
- Compact size
- Unitized, self-aligning, replaceable cartridge inserts
- Durable, cast iron split housing
- Quickest replacement of bearing insert
- Housing always remains aligned with the shaft
| Flange Thickness | 7/16 in |
| End Type | Open End |
| Seal Type | Felt Seals |
| Shaft Dia. | 1.1875 in |
| Bearing Type | Tapered Roller Bearing |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Pilot Depth | 7/8 in |
| Housing Height | 5 in |
| Bolt Circle Dia. | 4 1/8 in |
| Mounted Unit Duty | Heavy Duty |
| Series | RFP |
| Housing Construction | Two Piece |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Overall Width | 2 3/4 in |
| Collar O.D. | 2 1/4 in |
| Locking Device | Double Setscrew Locking Collars |
| Bolt Hole Spacing | N/A |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Piloted Flange |
| Temperature Range [Max] | 250 °F |
| Housing Length | 5 in |
| Pilot Diameter | 3.375 in |
| Bolt Hole Size | 3/8 in |
| Housing Width | 1 3/4 in |
| Style | 4-Bolt Piloted Flange |
| Weight | 5.5 LB |
| EAN or UPC | 662288480440 |

