Sealmaster
RFP106
Cast Iron Piloted Flange Double Collar Mount Lock Normal Duty Flange Unit
Item #101182085
- Piloted Flange Type
- Cast Iron Housing Material
- Uncoated Bearing Insert Coating
- Double Collar Mount Locking Type
applications
- Toughest application conditions
- Demanding environments
features
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy split cast iron housing
- Race-mounted felt-lined flinger seal
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
| Housing Length | 5 1/4 in |
| Bolt Hole Spacing | N/A |
| Bore Size | 1.375 in |
| Expansion | No |
| Lubrication | Lithium, EP, NLGI#2 |
| Overall Length | 5.25 in |
| Radial Dynamic Load Capacity (lb) | 4760 |
| Insert Material | 52100 Bearing Steel |
| Inner Race Length | 3 in |
| Overall Height (in) | 3 |
| Overall Length (in) | 5.25 |
| Duty Series | Normal |
| Overall Width | 1.5 in |
| Housing Color | Gray |
| Internal Clearance | Standard |
| Replaceable Insert | Yes |
| End Cap | No |
| Bearing Design | Non-Expansion |
| Operating Temperature [Max] | 220°F |
| Series | RFP |
| Housing OD (in) | 5.25 |
| Inch/Metric | Inch |
| Centerline to Front Face (in) | 2.063 |
| Bolt Center Dia. | 4.375 in |
| Collar O.D. | 2.625 in |
| Housing Base | Solid |
| Bore Shape | Straight |
| Pilot Diameter | 3.625 in |
| Bolt Circle Dia. | 4 3/8 in |
| Bolt Center-to-Center Length | 3.094 in |
| Retainer Material | Steel |
| Bolt Size (in) | 0.375 |
| Insert No. | RCI-106 |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
| Centerline to Front Face | 2.063 in |
| Bore Size - Inch | 1.375 |
| Overall Height | 3 in |
| Bolt Center Diameter (in) | 4.375 |
| Radial Dynamic Load Capacity | 4760 lb |
| Foot Height (in) | 0.5 |
| Speed [Max] | 3500 rpm |
| Overall Width (in) | 1.5 |
| Platform | RPB Series |
| Angle of Misalignment | ±3° |
| Housing Construction | Split Two Piece |
| Bolt Size | 0.375 in |
| Shaft Dia. | 1.375 in |
| End Type | Open End |
| Locking Type | Double Collar Mount |
| Relubricatable | Yes |
| Bearing Type | Tapered Roller Bearing |
| Flange Type | Piloted Flange |
| Outer Ring Land Profile | Standard |
| Pilot Configuration | With Pilot |
| Locking Device | Double Setscrew Locking Collars |
| Pilot Diameter (in) | 3.625 |
| Bearing Insert Coating | Uncoated |
| Collar OD (in) | 2.625 |
| Misalignment Type | Static Only |
| Rolling Element | Tapered |
| Bolt Center-to-Center Length (in) | 3.0940 |
| Measure Units | Inch |
| Foot Height | 0.5 in |
| Seal Type | Felt Labyrinth |
| Inner Race Length (in) | 3 |
| Mounted Unit Duty | Heavy Duty |
| Housing Material | Cast Iron |
| Housing O.D. | 5.25 in |
| Maximum Operating Temperature | 220 |
| Weight | 6.8 LB |
| EAN or UPC | 662288480464 |
