Sealmaster
RFP415
Cast Iron Piloted Flange Double Collar Mount Lock Normal Duty Flange Unit
Item #101182124
- Piloted Flange Type
- Cast Iron Housing Material
- Uncoated Bearing Insert Coating
- Double Collar Mount Locking Type
applications
- Toughest application conditions
- Demanding environments
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted felt-lined flinger seal
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy split cast iron housing
| Series | RFP |
| Inner Race Length (in) | 7.25 |
| Seal Type | Felt Labyrinth |
| Overall Length (in) | 14.75 |
| Housing Length | 14 3/4 in |
| Pilot Configuration | With Pilot |
| Bolt Center Dia. | 12.75 in |
| Housing O.D. | 14.75 in |
| Angle of Misalignment | ±3° |
| Overall Width (in) | 2.96875 |
| Bolt Size (in) | 0.875 |
| Overall Length | 14.75 in |
| Bore Size - Inch | 4.938 |
| Housing Material | Cast Iron |
| Radial Dynamic Load Capacity (lb) | 35520 |
| Centerline to Front Face (in) | 4.375 |
| Bolt Hole Spacing | N/A |
| Insert No. | RCI-415 |
| Operating Temperature [Max] | 220°F |
| Bore Size | 4.938 in |
| Collar O.D. | 7.313 in |
| End Cap | No |
| Misalignment Type | Static Only |
| Retainer Material | Steel |
| Lubrication | Lithium, EP, NLGI#2 |
| Bolt Center-to-Center Length | 9.016 in |
| Locking Device | Double Setscrew Locking Collars |
| Expansion | No |
| End Type | Open End |
| Relubricatable | Yes |
| Overall Height (in) | 7.25 |
| Insert Material | 52100 Bearing Steel |
| Bore Shape | Straight |
| Bearing Type | Tapered Roller Bearing |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
| Inner Race Length | 7.25 in |
| Housing OD (in) | 14.75 |
| Bolt Circle Dia. | 12 3/4 in |
| Pilot Diameter (in) | 11 |
| Bearing Insert Coating | Uncoated |
| Internal Clearance | Standard |
| Overall Width | 2.969 in |
| Housing Color | Gray |
| Bolt Size | 0.875 in |
| Locking Type | Double Collar Mount |
| Centerline to Front Face | 4.375 in |
| Collar OD (in) | 7.313 |
| Replaceable Insert | Yes |
| Overall Height | 7.25 in |
| Housing Base | Solid |
| Duty Series | Normal |
| Pilot Diameter | 11 in |
| Flange Type | Piloted Flange |
| Mounted Unit Duty | Heavy Duty |
| Platform | RPB Series |
| Bolt Center-to-Center Length (in) | 9.0160 |
| Foot Height | 1.25 in |
| Maximum Operating Temperature | 220 |
| Outer Ring Land Profile | Standard |
| Radial Dynamic Load Capacity | 35520 lb |
| Shaft Dia. | 4.9375 in |
| Housing Construction | Split Two Piece |
| Bolt Center Diameter (in) | 12.75 |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Measure Units | Inch |
| Speed [Max] | 1250 rpm |
| Rolling Element | Tapered |
| Foot Height (in) | 1.25 |
| Weight | 115.0 LB |
| EAN or UPC | 662288480693 |
