Skip to content Skip to navigation menu
Cast Iron Piloted Flange Collar Mount Lock Normal Duty Flange Unit

RFPA103

Cast Iron Piloted Flange Collar Mount Lock Normal Duty Flange Unit
Item #105120439
  • Piloted Flange Type
  • Cast Iron Housing Material
  • Uncoated Bearing Insert Coating
  • Collar Mount Locking Type
Cast Iron Piloted Flange Collar Mount Lock Normal Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Piloted Flange Type
  • Cast Iron Housing Material
  • Uncoated Bearing Insert Coating
  • Collar Mount Locking Type

features

  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted felt-lined flinger seal
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
  • Powder coat epoxy split cast iron housing
Expansion No
Radial Dynamic Load Capacity 2975 lb
Outer Ring Land Profile Standard
Pilot Diameter 3.375 in
Operating Temperature [Max] 220°F
Angle of Misalignment ±3°
Inner Race Heat Treat Method Case Carburized Inner Ring
Relubricatable Yes
Inner Race Length (in) 2.375
Collar OD (in) 2.25
Radial Dynamic Load Capacity (lb) 2975
Foot Height (in) 0.438
Bolt Circle Dia. 4 1/8 in
Maximum Operating Temperature 220
Misalignment Type Static Only
Overall Length 5 in
Inch/Metric Inch
Bolt Hole Spacing N/A
Pilot Configuration With Pilot
Overall Width (in) 1.3125
Overall Width 1.313 in
Insert Material 52100 Bearing Steel
Overall Length (in) 5
Speed [Max] 4000 rpm
Bearing Design Non-Expansion
End Type Open End
Replaceable Insert Yes
Housing O.D. 5 in
Bolt Center Diameter (in) 4.125
Bearing Type Tapered Roller Bearing
Housing Color Gray
Rolling Element Tapered
Pilot Diameter (in) 3.375
Bolt Size 0.375 in
Measure Units Inch
Housing Base Solid
Shaft Dia. 1.1875 in
Series RFPA
End Cap No
Housing Material Cast Iron
Duty Series Normal
Housing OD (in) 5
Locking Type Collar Mount
Lubrication Lithium, EP, NLGI#2
Bolt Size (in) 0.375
Collar O.D. 2.25 in
Retainer Material Steel
Bolt Center-to-Center Length 2.917 in
Overall Height (in) 2.375
Inner Race Length 2.375 in
Housing Length 5 in
Bolt Center Dia. 4.125 in
Bore Shape Straight
Bolt Center-to-Center Length (in) 2.9170
Centerline to Front Face 1.5 in
Flange Type Piloted Flange
Bore Size - Inch 1.188
Seal Type Felt Labyrinth
Mounted Unit Duty Heavy Duty
Platform RPB Series
Insert No. RCIA-103
Locking Device Setscrew Locking Collar
Overall Height 2.375 in
Bearing Insert Coating Uncoated
Foot Height 0.438 in
Centerline to Front Face (in) 1.5
Internal Clearance Standard
Housing Construction Split Two Piece
Bore Size 1.188 in
Weight 5.5 LB
EAN or UPC 662288483434
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison