- Single Lip Contact Seal Type
description
- Standard series bearing used in the widest range of applications.
applications
- Toughest application conditions
- Demanding environments
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted contact flinger seal
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy 4-bolt split cast iron housing
| Bolt Center [Min] | 11.75 in |
| Retainer Material | Steel |
| Platform | RPB Series |
| Centerline to Front Face (in) | 3.375 |
| Bore Shape | Straight |
| Housing Construction | Split Two Piece |
| Bolt Center [Max] | 13.875 in |
| Locking Type | Double Collar Mount |
| Bolt Size (in) | 0.75 |
| Base to Center Height (in) | 4.75 |
| Collar O.D. | 6.5 in |
| Inch/Metric | Inch |
| Base Width | 4.625 in |
| Overall Length (in) | 16.5 |
| Duty Series | Normal |
| Measure Units | Inch |
| Bolt Center Min (in) | 11.75 |
| Bearing Insert Coating | Uncoated |
| Collar OD (in) | 6.5 |
| Bolt Center Max (in) | 13.875 |
| Insert No. | RCI-407C |
| Overall Height (in) | 9.625 |
| Misalignment Type | Static Only |
| Expansion | No |
| Seal Type | Single Lip Contact |
| Radial Dynamic Load Capacity | 25750 lb |
| Inner Race Length (in) | 6.75 |
| Housing Color | Gray |
| Series | RPB |
| Overall Width (in) | 6.75 |
| Outer Ring Land Profile | Standard |
| Base Width (in) | 4.625 |
| Overall Width | 6.75 in |
| Overall Height | 9.625 in |
| Centerline to Front Face | 3.375 in |
| Angle of Misalignment | ±3° |
| Rolling Element | Tapered |
| Relubricatable | Yes |
| Base to Center Height | 4.75 in |
| Radial Dynamic Load Capacity (lb) | 25750 |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
| Foot Height (in) | 2.75 |
| Insert Material | 52100 Bearing Steel |
| Foot Height | 2.75 in |
| Internal Clearance | Standard |
| Replaceable Insert | Yes |
| Bolt Size | 0.75 in |
| Operating Temperature [Max] | 220°F |
| End Cap | No |
| Bore Size - Inch | 4.438 |
| Pillow Block Type | 4-Bolt Flange |
| Housing Base | Solid |
| Overall Length | 16.5 in |
| Speed [Max] | 1250 rpm |
| Inner Race Length | 6.75 in |
| Lubrication | Lithium, EP, NLGI#2 |
| Housing Material | Cast Iron |
| Maximum Operating Temperature | 220 |
| Bore Size | 4.438 in |
| Weight | 95.6 LB |
| EAN or UPC | 662288493686 |

