Skip to content Skip to navigation menu
Straight Bore Tapered Roller Bearings

RPBA207-2

Straight Bore Tapered Roller Bearings
Item #101181700
  • Felt Labyrinth Seal Type
Straight Bore Tapered Roller Bearings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Felt Labyrinth Seal Type

description

  • Standard series bearing used in the widest range of applications.

applications

  • Toughest application conditions
  • Demanding environments

features

  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted felt-lined flinger seal
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
  • Powder coat epoxy 2-bolt split cast iron housing
Housing Material Cast Iron
Platform RPB Series
Overall Length 10.375 in
Angle of Misalignment ±3°
Bearing Insert Coating Uncoated
Overall Length (in) 10.375
Operating Temperature [Max] 220°F
Inner Race Length 3.313 in
Bolt Size 0.625 in
Expansion No
Bore Size 2.438 in
Inch/Metric Inch
Inner Race Heat Treat Method Case Carburized Inner Ring
Bore Size - Inch 2.438
Bolt Size (in) 0.625
Rolling Element Tapered
Locking Type Collar Mount
Collar O.D. 3.938 in
Bolt Center [Min] 6.938 in
Replaceable Insert Yes
Retainer Material Steel
Housing Color Gray
Misalignment Type Static Only
Foot Height 1.813 in
Lubrication Lithium, EP, NLGI#2
Housing Construction Split Two Piece
Pillow Block Type 2-Bolt Flange
Insert No. RCIA-207
Measure Units Inch
Base Width 2.75 in
Overall Height (in) 5.625
Centerline to Front Face 2 in
Bolt Center Min (in) 6.938
Overall Height 5.625 in
Centerline to Front Face (in) 2
Radial Dynamic Load Capacity 9030 lb
Overall Width (in) 3.31
Housing Base Solid
Base Width (in) 2.75
Bolt Center-to-Center Length 7.815 in
Radial Dynamic Load Capacity (lb) 9030
End Cap No
Base to Center Height 2.75 in
Bore Shape Straight
Outer Ring Land Profile Standard
Bolt Center-to-Center Length (in) 7.815
Bolt Center Max (in) 8.688
Series RPBA
Seal Type Felt Labyrinth
Overall Width 3.31 in
Maximum Operating Temperature 220
Base to Center Height (in) 2.75
Internal Clearance Standard
Collar OD (in) 3.938
Inner Race Length (in) 3.313
Insert Material 52100 Bearing Steel
Relubricatable Yes
Foot Height (in) 1.813
Bolt Center [Max] 8.688 in
Duty Series Normal
Weight 20.7 LB
EAN or UPC 662288483090
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison