- Single Lip Contact Seal Type
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted contact flinger seal
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Fluoropolymer-coated 2-bolt split cast iron housing for improved corrosion resistance
- USDA H-1 approved Food-grade grease
options
- Corrosion Resistant
| Misalignment Type | Static Only |
| Pillow Block Type | 2-Bolt Flange |
| Angle of Misalignment | ±3° |
| Retainer Material | Steel |
| Bolt Center-to-Center Length (in) | 7.815 |
| Bolt Center [Min] | 6.938 in |
| Overall Height | 5.625 in |
| Base to Center Height | 2.75 in |
| Radial Dynamic Load Capacity (lb) | 9030 |
| Internal Clearance | Standard |
| Locking Type | Collar Mount |
| Bore Size - Inch | 2.438 |
| End Cap | No |
| Insert Material | 52100 Bearing Steel |
| Foot Height | 1.813 in |
| Base Width | 2.75 in |
| Measure Units | Inch |
| Duty Series | Normal |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
| Centerline to Front Face | 1.313 in |
| Bore Shape | Straight |
| Centerline to Front Face (in) | 1.313 |
| Overall Length | 10.375 in |
| Maximum Operating Temperature | 220 |
| Bolt Center [Max] | 8.688 in |
| Relubricatable | Yes |
| Bearing Insert Coating | Uncoated |
| Foot Height (in) | 1.813 |
| Replaceable Insert | Yes |
| Brand. | Sealmaster |
| Collar OD (in) | 3.938 |
| Housing Material | Flouropolymer Coated Cast Iron |
| Bore Size | 2.438 in |
| Collar O.D. | 3.938 in |
| Seal Type | Single Lip Contact |
| Base Width (in) | 2.75 |
| Base to Center Height (in) | 2.75 |
| Overall Height (in) | 5.625 |
| Bolt Center-to-Center Length | 7.815 in |
| Series | RPBA |
| Bolt Size (in) | 0.625 |
| Radial Dynamic Load Capacity | 9030 lb |
| Housing Base | Solid |
| Overall Width (in) | 3.31 |
| Outer Ring Land Profile | Standard |
| Lubrication | Lithium, EP, NLGI#2 |
| Housing Color | Silver/Gray |
| Expansion | No |
| Insert No. | RCIA-207C FG1 |
| Overall Width | 3.31 in |
| Operating Temperature [Max] | 220°F |
| Inner Race Length | 3.313 in |
| Bolt Size | 0.625 in |
| Bolt Center Max (in) | 8.688 |
| Inner Race Length (in) | 3.313 |
| Rolling Element | Tapered |
| Bolt Center Min (in) | 6.938 |
| Housing Construction | Split Two Piece |
| Overall Length (in) | 10.375 |
| Platform | CR Series |
| Inch/Metric | Inch |
| Weight | 20.7 LB |
| EAN or UPC | 662461283363 |

