- One Single Lip Contact Seal/One Spring Loaded Seal Type
features
- Custom Sealmaster® mounted bearing assembly with application specific features
| Seal Type | Special Combination |
| Angle of Misalignment | ±3° |
| Housing Color | Gray |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Measure Units | Inch |
| Overall Length | 5 in |
| Replaceable Insert | Yes |
| Outer Ring Land Profile | Standard |
| Expansion | No |
| Speed [Max] | 2500 rpm |
| Bore Size - Inch | 1 |
| Bearing Type | Ball Bearing |
| Bore Shape | Straight |
| Retainer Type | Land Riding |
| Overall Height | 2.813 in |
| Inch/Metric | Inch |
| End Cap | No |
| Housing Material | Cast Iron |
| Bore Size | 1 in |
| Housing Construction | One Piece |
| Misalignment Type | Static Only |
| Inner Race Heat Treat Method | Zone-Hardened |
| Locking Type | Set Screws |
| Insert No. | 2-1V |
| Maximum Operating Temperature | 220 |
| Platform | Gold Line Ball Bearing |
| Pillow Block Type | 2-Bolt |
| Bearing Insert Coating | Black Oxide |
| Operating Temperature [Max] | 220 °F |
| Internal Clearance | Standard |
| Housing Base | Solid |
| Base to Center Height | 1.438 in |
| Duty Series | Standard |
| Relubricatable | Yes |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Weight | 1.52 LB |
| EAN or UPC | 662461162606 |

