Sealmaster
S-361-MR20
Mounted Cast Iron Set Screw Lock Center Pull Wide Slot Take Up Bearing
Item #102298592
- Cast Iron Housing Material
- Set Screw Locking Type
features
- Custom Sealmaster® mounted bearing assembly with application specific features
| Outer Ring Land Profile | Standard |
| Collar O.D. | 1.85 in |
| Housing Bolt Through Hole | 0.656 in |
| Bore Size | 1.25 in |
| Seal Type | Felt Labyrinth |
| Frame Type | Center Pull Wide Slot |
| Locking Type | Set Screws |
| Operating Temperature [Max] | 220 °F |
| Overall Width | 4 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Inch/Metric | Inch |
| End Cap | No |
| Internal Clearance | Standard |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Centerline to Front Face | 0.995 in |
| Angle of Misalignment | ±3° |
| Retainer Type | Land Riding |
| Lubrication | Lithium, EP, NLGI#2 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Duty Series | Standard |
| Bore Shape | Straight |
| Housing Construction | One Piece |
| Misalignment Type | Static Only |
| Bearing Insert Coating | Black Oxide |
| Housing Width | 4 in |
| Expansion | No |
| Replaceable Insert | Yes |
| Relubricatable | Yes |
| Speed [Max] | 6500 rpm |
| Weight | 8.15 LB |
| EAN or UPC | 662461159330 |
