- 3/4" ID x 1 7/16" OD x 3/4" Inner Ring Width
- 19/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-piece Precision
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel race
- Groove and lubrication hole in race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Race Width | 0.593 in |
| Misalignment Angle B3 | ±21° |
| Outer Material | Alloy Steel-Corrosion Resistant Plating |
| Axial Load | 15600 lb |
| Lubrication System | Thru OD |
| Enclosure | Unsealed |
| Type | Plain Spherical |
| Insert Material | N/A |
| Race Material | 4130 Alloy Steel - Heat Treated - Corrosion Resistant Plating |
| Self-Lubricating | No |
| Ambient Temperature Range [Max] | 350 °F |
| Static Radial Load [Max] | 78000 lbf |
| Seal Type | Unsealed |
| Spherical Diameter | 1 3/16 in |
| Bore Size | 0.75 in |
| Relubricatable | Yes |
| Inner Ring Width | 3/4 in |
| Lubrication Type | Grease |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Ball Flat Dia. | 0.92 in |
| I.D. | 3/4 in |
| Outer Race Material | 4130 Steel, Heat Treated, Plated for Corrosion Resistance |
| Ball Width | 0.75 in |
| Construction | Two Piece |
| Outer Ring Width | 19/32 in |
| O.D. | 1.438 in |
| Grade | Precision |
| Angle of Misalignment B1 | ±7° |
| Static Load Rating [Max] | 78000 lbf |
| Chamfer | 0.045 |
| Ball Dia. | 1.187 in |
| Angle of Misalignment | ±9° |
| Weight | 0.21 LB |
| EAN or UPC | 662288722588 |

