- 0.190" ID x 9/16" OD x 0.281" Inner Ring Width
- 0.218" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-piece Precision
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel race
- Groove and lubrication hole in race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Seal Type | Unsealed |
| Outer Material | Alloy Steel-Corrosion Resistant Plating |
| Misalignment Angle B3 | ±29.5° |
| Enclosure | Unsealed |
| Ball Flat Dia. | 0.293 in |
| Angle of Misalignment B1 | ±7.5° |
| Ball Dia. | 0.406 in |
| Grade | Precision |
| Chamfer | 0.025 |
| O.D. | 0.563 in |
| Race Width | 0.218 in |
| Outer Ring Width | 0.218 in |
| Bore Size | 0.19 in |
| Static Radial Load [Max] | 6480 lbf |
| Construction | Two Piece |
| Ball Width | 0.281 in |
| Lubrication System | Thru OD |
| Static Load Rating [Max] | 6480 lbf |
| Angle of Misalignment | ±11.5° |
| Relubricatable | Yes |
| I.D. | 0.19 in |
| Ambient Temperature Range [Max] | 350 °F |
| Spherical Diameter | 0.406 in |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Inner Ring Width | 0.281 in |
| Outer Race Material | 4130 Steel, Heat Treated, Plated for Corrosion Resistance |
| Insert Material | N/A |
| Lubrication Type | Grease |
| Race Material | 4130 Alloy Steel - Heat Treated - Corrosion Resistant Plating |
| Self-Lubricating | No |
| Type | Plain Spherical |
| Axial Load | 1296 lb |
| Weight | 0.02 LB |
| EAN or UPC | 662288722502 |

