- 5/16" ID x 3/4" OD x 3/8" Inner Ring Width
- 0.281" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-piece Precision
- Heat Treated, Stainless Steel
- Ball
- Stainless Steel Race
- Groove and lubrication hole in race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| O.D. | 0.75 in |
| Grade | Precision |
| I.D. | 5/16 in |
| Outer Ring Width | 0.281 in |
| Relubricatable | Yes |
| Lubrication System | Thru OD |
| Angle of Misalignment B1 | ±8° |
| Ball Material | Stainless Steel-Heat Treated |
| Seal Type | Unsealed |
| Insert Material | N/A |
| Bore Size | 0.313 in |
| Ambient Temperature Range [Max] | 500 °F |
| Enclosure | Unsealed |
| Inner Ring Width | 3/8 in |
| Ball Width | 0.375 in |
| Angle of Misalignment | ±12° |
| Chamfer | 0.025 |
| Axial Load | 1840 lb |
| Race Width | 0.281 in |
| Static Radial Load [Max] | 9200 lbf |
| Race Material | 300 Series Stainless Steel |
| Static Load Rating [Max] | 9200 lbf |
| Outer Race Material | 300 Series Stainless Steel |
| Self-Lubricating | No |
| Outer Material | 300 Series Stainless Steel |
| Type | Plain Spherical |
| Ball Flat Dia. | 0.419 in |
| Ball Dia. | 0.562 in |
| Lubrication Type | Grease |
| Construction | Two Piece |
| Spherical Diameter | 9/16 in |
| Misalignment Angle B3 | ±26° |
| Weight | 0.03 LB |
| EAN or UPC | 662288722748 |

