- 3/8" ID x 13/16" OD x 0.406" Inner Ring Width
- 5/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-piece Precision
- Heat Treated, Stainless Steel
- Ball
- Stainless Steel Race
- Groove and lubrication hole in race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Outer Race Material | 300 Series Stainless Steel |
| Lubrication Type | Grease |
| Ball Flat Dia. | 0.515 in |
| O.D. | 0.813 in |
| Construction | Two Piece |
| Lubrication System | Thru OD |
| Outer Ring Width | 5/16 in |
| Ball Width | 0.406 in |
| Race Material | 300 Series Stainless Steel |
| Insert Material | N/A |
| Ball Dia. | 0.656 in |
| Bore Size | 0.375 in |
| Static Load Rating [Max] | 12400 lbf |
| Enclosure | Unsealed |
| Spherical Diameter | 0.656 in |
| Grade | Precision |
| Inner Ring Width | 0.406 in |
| Ball Material | Stainless Steel-Heat Treated |
| Chamfer | 0.03 |
| Ambient Temperature Range [Max] | 500 °F |
| I.D. | 3/8 in |
| Angle of Misalignment B1 | ±7.5° |
| Misalignment Angle B3 | ±26.5° |
| Race Width | 0.312 in |
| Self-Lubricating | No |
| Axial Load | 2480 lb |
| Relubricatable | Yes |
| Type | Plain Spherical |
| Seal Type | Unsealed |
| Angle of Misalignment | ±10° |
| Outer Material | 300 Series Stainless Steel |
| Static Radial Load [Max] | 12400 lbf |
| Weight | 0.04 LB |
| EAN or UPC | 662288722755 |

