description
- Designed to be mounted in a customer's housing.
features
- Powder coated epoxy cast iron cylindrical O.D. housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Skwezloc® Concentric locking for near perfect concentricity
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Radial Dynamic Load Capacity (lb) | 4381 |
| Retainer Type | Land Riding Retainer |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Shaft Dia. | 1.1875 in |
| Housing Construction | One Piece |
| Replaceable Insert | Yes |
| Bore Shape | Straight |
| Inner Race Length (in) | 1.563 |
| Bearing Design | Non-Expansion |
| Outer Diameter (in) | 3.5 |
| Misalignment Type | Static Only |
| Duty | Standard-Duty |
| Measure Units | Inch |
| Bearing Type | Ball Bearing |
| Outer Ring Land Profile | Standard |
| Overall Width (in) | 1.563 |
| Relubricatable | Yes |
| Duty Series | Standard |
| Insert No. | 2-13T |
| Inch/Metric | Inch |
| Inner Race Heat Treat Method | Zone-Hardened |
| Maximum Operating Temperature | 220 |
| Collar OD (in) | 0.563 |
| Centerline to Front Face (in) | 0.938 |
| Locking Device | Setscrew Locking |
| Cartridge Width (in) | 1.094 |
| Series | SC-T |
| Expansion | No |
| End Cap | No |
| Seal Type | Felt Labyrinth Seal |
| Bore Size - Inch | 1.188 |
| Radial Static Load Capacity (lb) | 2567 |
| Housing Material | Cast Iron |
| Bearing Insert Coating | Black Oxide Coated |
| Housing Type | Cylindrical Cartridge |
| Weight | 2.6 LB |
| EAN or UPC | 662461058633 |

