- SCHB Series Hanger Bearing
- Standard Duty
- 1.000 in Shaft Diameter
- Setscrew Locking Collar
- Contact Seals
features
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance.
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- Corrosion Resistant
| Centerline to Front Face (in) | 0.875 |
| Locking Device | Setscrew Locking Collar |
| Packaged Width | 4.50 in |
| Overall Width (in) | 3.125 |
| Inner Race Length (in) | 1.5 |
| Relubricatable | Yes |
| Duty Type | Standard |
| End Cap | No |
| Bore Size - Inch | 1 |
| Base to Center Height (in) | 2.5 |
| Base Width (in) | 1.563 |
| Bore Shape | Straight |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Hanger Type | Screw Conveyor Type |
| Replaceable Insert | Yes |
| Series | SCHB |
| Misalignment Type | Static Only |
| Measure Units | Inch |
| Expansion | No |
| Thread Size | 3/4 - 14 |
| Insert No. | 3-1C |
| Duty Series | Standard |
| Housing Material | Fluoropolymer Coated Cast Iron |
| Shaft Height (in) | 1.5625 |
| Maximum Operating Temperature | 220 |
| Overall Height (in) | 4.063 |
| Outer Ring Land Profile | Standard |
| Seal Type | Contact Seals |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Internal Clearance | Standard |
| Thread Depth (in) | 0.8 |
| Packaged Length | 5.50 in |
| Shaft Dia. | 1 in |
| Packaged Height | 1.69 in |
| Platform | CR Series |
| Pipe Tap** N.P.S.M. | 3/4 - 14 |
| Bearing Insert Coating | Black Oxide Coated |
| Inner Ring OD (in) | 1.594 |
| Weight | 2.3 LB |
| EAN or UPC | 662461310694 |

