- SCHB Series Hanger Bearing
- Standard Duty
- 30 mm Shaft Diameter
- Setscrew Locking Collar
- Felt Seals
description
- Designed for screw conveyors with lube capabilities through the mounting pipe.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Series | SCHB |
| Retainer Type | Land Riding |
| Bearing Type | Ball Bearing |
| Inner Race Length (in) | 1.5 |
| Operating Temperature [Max] | 220 °F |
| Locking Type | Set Screws |
| Internal Clearance | Standard |
| Duty Series | Standard |
| Bore Shape | Straight |
| Shaft Height | 39.7 mm |
| Overall Height (in) | 4.063 |
| Housing Material | Cast Iron |
| Misalignment Type | Static Only |
| Platform | Gold Line Ball Bearing |
| Bore Size - Metric | 30 |
| Bore Size | 30 mm |
| Base to Center Height | 2.5 in |
| Pipe Tap** N.P.S.M. | 3/4 - 14 |
| Maximum Operating Temperature | 220 |
| Inner Race Length | 1.5 in |
| Relubricatable | Yes |
| Housing Color | Gray |
| Thread Depth | 0.813 in |
| Thread Depth (in) | 0.8125 |
| Housing Construction | One Piece |
| Bearing Insert Coating | Black Oxide |
| Thread Size | 3/4-14 |
| Insert No. | 5206 |
| Speed [Max] | 5405 rpm |
| Inner Race Heat Treat Method | Zone-Hardened |
| Overall Width | 3.126 in |
| Seal Type | Felt Labyrinth |
| Shaft Dia. | 30 mm |
| Hanger Type | Screw Conveyor Type |
| Outer Ring Land Profile | Standard |
| Replaceable Insert | Yes |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Measure Units | Metric |
| Expansion | No |
| Overall Width (in) | 3.126 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Shaft Height (mm) | 39.7 |
| End Cap | No |
| Duty Type | Standard |
| Overall Height | 4.063 in |
| Angle of Misalignment | ±2° |
| Weight | 2.2 LB |
| EAN or UPC | 662461052129 |

