- SCHB Series Hanger Bearing
- Standard Duty
- 35 mm Shaft Diameter
- Setscrew Locking Collar
- Felt Seals
description
- Designed for screw conveyors with lube capabilities through the mounting pipe.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Thread Depth (in) | 0.75 |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 35 mm |
| Seal Type | Felt Seals |
| Internal Clearance | Standard |
| Duty Series | Standard |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Series | SCHB |
| Overall Height (in) | 4.563 |
| Housing Material | Cast Iron |
| Pipe Tap** N.P.S.M. | 3/4 - 14 |
| Duty Type | Standard |
| Replaceable Insert | Yes |
| Inner Race Length (in) | 1.689 |
| Misalignment Type | Static Only |
| Outer Ring Land Profile | Standard |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bore Size - Metric | 35 |
| Overall Width (in) | 3.626 |
| Thread Size | 3/4 - 14 |
| Hanger Type | Screw Conveyor Type |
| Bearing Insert Coating | Black Oxide Coated |
| Platform | Gold Line Ball Bearing |
| Bore Shape | Straight |
| Maximum Operating Temperature | 220 |
| Insert No. | 5207 |
| End Cap | No |
| Relubricatable | Yes |
| Measure Units | Metric |
| Expansion | No |
| Weight | 3.1 LB |
| EAN or UPC | 662461052136 |

