- SCHB Series Hanger Bearing
- Standard Duty
- 100 mm Shaft Diameter
- Setscrew Locking Collar
- Contact Seals
description
- Designed for screw conveyors with lube capabilities through the mounting pipe.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Seal Type | Contact Seals |
| Length Through Bore | 4.625 in |
| Housing Width | 4 3/8 in |
| Collar O.D. | 5 11/64 in |
| Threads per Inch | 8 1/2 |
| Thread Size | 2 1/2 - 8 1/2 |
| Housing Material | Cast Iron |
| Housing Height | 13 1/4 in |
| Hanger Type | Screw Conveyor Type |
| Series | SCHB |
| Center to Base of Thread | 8 1/8 in |
| Shaft Dia. | 100 mm |
| Thread Type | NPSM |
| Housing Length | 10 1/4 in |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Duty Type | Standard |
| Bearing Insert | 5320C |
| Weight | 16.6 LB |

